Shop All Dining Room Chairs
Baxton Studio
Blaise Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Dining Chair Set (4PC)
Mfr # 194-4PC-11774-ZORO
Zoro # G804101863
product price: $170.99
/pk 4, $42.75/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric Velvet "Polyester 100%",Metal,Plywood,Foam
- Width 16.54
- Color Navy blue/gold
- Length 19.69
- Height 38.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 194-4PC-11774-ZORO
- Zoro # G804101863
- UPC # 193271196029
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Width | 16.54 |
Length | 19.69 |
Height | 38.58 |
Overall Height | 38.58 |
Overall Width | 16.54 |
Overall Length | 19.69 |
Details
Material | Fabric Velvet "Polyester 100%",Metal,Plywood,Foam |
Color | Navy blue/gold |
Assembled/Unassembled | Assembly Required |
Weight Capacity | 8.82 |
Includes | Four (4) Dining Chairs |
For Use With | Dining Room |
Weight | 8.82 |
Description
Introduce the sleek, modern flair of the Blaise dining chair to your space for a fashionable transformation. Made in China, this chair is comprised of a sturdy metal and wood frame that is padded with plush foam and upholstered in luscious velvet fabric. Diamond stitching on the seat and backrest exudes contemporary charm while highlighting the rich hues of the velvet. Requiring assembly, the Blaise rests upon slim, gold finished metal legs for excellent stability in glamorous style. A simple yet dazzling addition to any space, the Blaise dining chair brings modern luxury to every meal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Black Dog At Show No Vt' Canvas Art, 18x18 (WAP06311-C1818GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Khaki (1300)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 7 7/8 in (200 mm), Matte Black (205200900)
- FLASH FURNITURE Stack Chair Dolly, Black, 21" H (XU-MC168-DOLLY-GG)
- BAXTON STUDIO "Dark-Walnut" Wood and White Metal Vintage Dining Arm Chair, PK2 (113-6132)
- BAXTON STUDIO Murai Modern Bohemian Natural Brown Rattan Dining Chair (211-12765-ZORO)
- BAXTON STUDIO Charmant Beige Upholstered Weathered Oak Finished Wood Dining Chair (147-8331)
- BAXTON STUDIO Jaden ModernBlack Plastic and Black Metal Dining Chair Set (4PC) (194-4PC-12030-ZORO)
- BAXTON STUDIO Idris Mid-Century Black Fabric Upholstered and Oak brown Finished 2-Piece Rattan Dining Chair Set PR (199-2PC-12163-ZORO)
- BAXTON STUDIO Gould Modern Transtional Beige Plastic Dining Chair Set (4PC) (193-4PC-12026-ZORO)
- SAFAVIEH Hunter Beige Side Chair (MCR4704A-SET2)
- Baxton Studio Dining Room Chairs