Shop All Waiting Room & Guest Chairs
Baxton Studio
Bianca Walnut Wood Dark Brown Distressed Faux Leather Lounge Chair
Mfr # 140-7544
Zoro # G2545189
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Back Color Wood
- Back Material Fabric
- Style Reception Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 140-7544
- Zoro # G2545189
- UPC # 842507105983
- Country of Origin Malaysia
- Category Waiting Room & Guest Chairs
Details
Seat Material | Leather |
Back Color | Wood |
Back Material | Fabric |
Style | Reception Chair |
Description
Welcome plush comfort into your home with the vintage style Bianca 1-seater lounge chair. Constructed of durable rubberwood for exceptional durability and stable comfort, the Bianca is upholstered in a distressed brown faux leather effect fabric to give it a vintage feel. Perfect for a modern or minimal interior, the Bianca features smooth angular solid wood frame in dark walnut finishing for a nod to mid-century modern design that exudes warmth. This retro modern lounge chair is built with clean paneled lines on the seat back, bringing relaxing vibes into your living room and complementing your home with lavish style. For a coordinated look, pair the lounge chair with other pieces in the Bianca range, a stunning lounge set perfect for modern lounges and receptions. The Bianca requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Fabric Task Chair (HVL585.ES10.T)
- HON 42" W 3 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H693.L.Q)
- DMI Coccyx Cushion, Polyurethane Foam Navy (513-7938-2400)
- MANTUA Bed Base, Metal, King Size, 7.5" H, Black (J75MB66 BC)
- BAXTON STUDIO Thalassa White Modern Arm Chair (85-4325)
- BAXTON STUDIO Nexus Walnut Wood Finishing Dark Grey Dining Armchair, PK2 (140-7591)
- BAXTON STUDIO Tara Mid-Century Transitional Light Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Chair Set (186-11673-Zoro)
- BAXTON STUDIO Perris Mid-Century Modern Navy Blue Velvet Fabric and Walnut Brown Finished Wood Lounge Chair (175-10868-Zoro)
- BAXTON STUDIO Ramiro Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set (176-11373-Zoro)
- BAXTON STUDIO Tara Mid-Century Transitional Dark Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Chair Set (186-11674-Zoro)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484SB)
- Baxton Studio Seating