Shop All Living Room Sets
Baxton Studio
Bianca Mid-Century Modern Wood and Tan Faux Leather 2-Piece Lounge chair and Ottoman Set
Mfr # 190-11392-11484-ZORO
Zoro # G003531652
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes One (1) Chair; One (1) Footstool
- Material Faux leather "100% polyester"/Solid Rubber Wood/Foam/Wood
- Overall Length 33.07
- Color Tan/Walnut Brown
- Width 27.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 190-11392-11484-ZORO
- Zoro # G003531652
- UPC # 193271181827
- Country of Origin Malaysia
- Category Living Room Sets
Dimensions
Overall Length | 33.07 |
Width | 27.95 |
Overall Height | 29.53 |
Height | 29.53 |
Length | 33.07 |
Overall Width | 27.95 |
Details
Includes | One (1) Chair; One (1) Footstool |
Material | Faux leather "100% polyester"/Solid Rubber Wood/Foam/Wood |
Color | Tan/Walnut Brown |
Weight | 35.27 |
Description
Create a cozy refuge in your space with the Bianca lounge chair and ottoman set. Made in Malaysia, each piece of the Bianca is comprised of a walnut brown finished wood frame topped with plush foam-padded cushions. Smooth faux leather effect fabric upholstery combines with ergonomic armrests to ensure a comfortable experience in any private or public lounge. Requiring assembly, each piece is supported by angled legs for a striking silhouette reminiscent of mid-century design. With a sleek display that emanates relaxing vibes, the Bianca lounge chair and ottoman set complements the layout of any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Tobin Vintage Classic and Traditional Ash Walnut Finished Wood Full Size Arched Headboard (181-11124-Zoro)
- TIMELESS FRAMES 8 x 10 in. Teena Portrait Photo Frame, Gold (70162)
- ICEBERG Round CaféWorks™ Table, Gray - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Grey (65664)
- SERTAPEDIC Executive Chair, Black (48965)
- BAXTON STUDIO Melody Natural Wood Finishing Grey 2-Piece Settee Set (131-7102-7103)
- BAXTON STUDIO Mid-Century Masterpieces 3 Pieces Living Room Set - White (115-6236-6237-6238)
- BAXTON STUDIO Venza Walnut Wood Brown Upholstered 3-Piece Livingroom Set (140-7555-7556-7557)
- BAXTON STUDIO Zanetta Gray Velvet Gold Finished 2-Piece Sofa and Lounge Chair Set (153-9689-8324)
- BAXTON STUDIO Asta Grey Velvet Upholstered Walnut Finished Wood 3-PC Living Room Set (160-9941-9943)
- BAXTON STUDIO Mid-Century Masterpieces 3PC Sofa Set-Brown (106-5404-5405-5406)
- HOMEROOTS 75 x 40 x 44 in. Modern Burgundy Sofa Set with Console Loveseat (343906)
- Baxton Studio Living Room Sets