Shop All Bed Frames
Baxton Studio
Benjamin ModernLight Blue Velvet Upholstered and Dark Brown Finished Wood Twin Size Daybed
Mfr # 200-12559-ZORO
Zoro # G504101781
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric Velvet "Polyester 100%", MDF,Rubberwood,LVL,Plastic
- Overall Height 36
- Overall Width 82.3
- Overall Length 42.7
- Weight Capacity 73.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 200-12559-ZORO
- Zoro # G504101781
- UPC # 193271273775
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 36 |
Overall Width | 82.3 |
Overall Length | 42.7 |
Details
Color | Light Blue/Dark Brown |
Material | Fabric Velvet "Polyester 100%", MDF,Rubberwood,LVL,Plastic |
Weight Capacity | 73.2 |
For Use With | Kids Room |
Includes | One (1) Twin Size Daybed |
Weight | 73.2 |
Description
Serene, elegant design meets luxurious comfort with the Benjamin daybed. Made in Malaysia, this bed is comprised of a sturdy wood frame padded with plush layers of foam and upholstered in luscious velvet fabric. Sweeping curves lend a welcoming silhouette while the button tufted design adds a contemporary touch. The Benjamin requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered feet complete the look, making the Benjamin daybed an alluring addition to any bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Robert Wavra 'Spring Bluebirds' Canvas Art, 35x47 (ALI12082-C3547GG)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- HARDWARE RESOURCES Solid Door Stop W/ Fixed Screw Attachment - Satin Nickel (DS03-SN-R)
- BAXTON STUDIO Seren Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9427)
- BAXTON STUDIO Erlend Mid-Century Grey Upholstered Queen Size Platform Bed (156-9102)
- BAXTON STUDIO Larese Beige Upholstered 2-Drawer Queen Size Platform Storage Bed (161-9901)
- BAXTON STUDIO Devan Dark Grey Upholstered Walnut Wood Full Size Platform Bed (163-10471)
- BAXTON STUDIO Marana Modern Oak and Pine Finished Wood Queen Size Platform Bed (147-8083)
- BAXTON STUDIO Camino Modern Beige Upholstered Daybed with Guest Trundle Bed (131-7308)
- BAXTON STUDIO Valencia Greyish Beige King Size Platform Bed (141-7836)
- SAFAVIEH Silva Twin Metal Twin Size Headboard- Antique Iron - 59.8 x 1.3 x 38.6 in. (FOX6216C-T)
- Baxton Studio Bed Frames