Shop All Bed Frames
Baxton Studio
Benjamin ModernLight Blue Velvet Upholstered and Dark Brown Finished Wood Full Size Daybed
Mfr # 200-12560-ZORO
Zoro # G304101790
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Blue/Dark Brown
- Material Fabric Velvet "Polyester 100%",MDF,Rubberwood,LVL,Foam, Plastic
- Overall Height 36
- Overall Width 82.5
- Overall Length 57.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 200-12560-ZORO
- Zoro # G304101790
- UPC # 193271273782
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 36 |
Overall Width | 82.5 |
Overall Length | 57.7 |
Details
Color | Light Blue/Dark Brown |
Material | Fabric Velvet "Polyester 100%",MDF,Rubberwood,LVL,Foam, Plastic |
Includes | One (1) Full Size Daybed |
For Use With | Kids Room |
Weight Capacity | 90.2 |
Weight | 90.2 |
Description
Serene, elegant design meets luxurious comfort with the Benjamin daybed. Made in Malaysia, this bed is comprised of a sturdy wood frame padded with plush layers of foam and upholstered in luscious velvet fabric. Sweeping curves lend a welcoming silhouette while the button tufted design adds a contemporary touch. The Benjamin requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered feet complete the look, making the Benjamin daybed an alluring addition to any bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18G)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic TV Dinner Table (PFT2-TVDT)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7318)
- TRADEMARK GAMEROOM Budweiser A and Eagle 14 Inch Neon Wall Clock (AB1400-AE)
- BAXTON STUDIO Alesha Modern Grey Upholstered Full Size Bed (149-8929)
- BAXTON STUDIO Mara White Finished Wood Twin Size Daybed with Roll-Out Trundle Bed (158-9628)
- BAXTON STUDIO Eridian MidCentury Modern Walnut Brown Finished Wood and Natural Rattan Queen Size Platform Bed (222-11891-ZORO)
- BAXTON STUDIO Thomas Walnut Wood Expandable Twin Size to King Size Daybed (167-10731)
- BAXTON STUDIO Anders Walnut Wood King Size Platform Bed with Built-In Shelves (164-10673)
- BAXTON STUDIO Sadler Mid-Century Modern Ash Walnut Brown Finished Wood King Size Platform Bed (174-10913-Zoro)
- BAXTON STUDIO Joanna Modern Contemporay Velvet Upholstered and Dark Brown Finished Wood Platform BedKingNavy (215-12370-ZORO)
- Baxton Studio Bed Frames