Shop All Living Room Sets
Baxton Studio
Belden ModernGrey Velvet Upholstered and Black Metal 2-Piece Lounge Chair and Ottoman Set
Mfr # 197-12448-ZORO
Zoro # G804101467
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 33.1
- Color Grey/Black
- Overall Width 26
- Material Fabric "Polyester 100%",Plywood,Foam,Metal
- Overall Length 36.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 197-12448-ZORO
- Zoro # G804101467
- UPC # 193271256259
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Height | 33.1 |
Overall Width | 26 |
Overall Length | 36.2 |
Details
Color | Grey/Black |
Material | Fabric "Polyester 100%",Plywood,Foam,Metal |
Includes | One (1) Chair; One (1) Footstool |
Weight | 48.5 |
For Use With | Living Room |
Description
Give your home a cozy spot to relax and unwind with the Belden lounge chair and ottoman set. Made in China, this set includes one recliner chair and one ottoman comprised of sturdy wood frames padded with foam and upholstered in luscious velvet fabric. The cushions feature grid-tufting to provide plush comfort while showcasing contemporary style. Requiring assembly, the Belden chair reclines 9 degrees and features a handy storage pocket on the side of the chair for remotes, books, and more. With a sleek, contemporary design, the Belden lounge chair and ottoman set is sure to look right at home in any private setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 30" x 96", 30" W, 96" L (65533)
- ZOWN Folding Table, Resin, Commercial, 72" x 30", Grey Color (60526SGY1E)
- BASICWISE Office File Cabinet 3 Drawer Chest with Rolling Casters, Cherry (QI003678C)
- LESRO Lenox Steel End Table, Chelsea Mahogany (LS0620)
- BAXTON STUDIO Sorrento Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood 3-Piece Living Room Set (175-10977-10978-10979-Zoro)
- BAXTON STUDIO Mid-Century Masterpieces 3 Pieces Living Room Set - White (115-6236-6237-6238)
- BAXTON STUDIO Venza Walnut Wood Brown Upholstered 3-Piece Livingroom Set (140-7555-7556-7557)
- BAXTON STUDIO Theresa Grey Upholstered and Walnut Wood 2-PC Living Room Chair Set (164-10482)
- BAXTON STUDIO Sava Grey Upholstered Walnut Wood 2-Piece Living Room Set (150-8761-8762)
- BAXTON STUDIO Bianca Mid-Century Modern Wood and Tan Faux Leather 2-Piece Lounge chair and Ottoman Set (190-11392-11484-ZORO)
- BAXTON STUDIO Mid-Century Masterpieces 3PC Sofa Set-Brown (106-5404-5405-5406)
- Baxton Studio Living Room Sets