Shop All Home Storage Cabinets
Baxton Studio
Beau MidCentury Transitional White and Oak Brown Finished Wood Storage Cabinet
Mfr # 223-12478-ZORO
Zoro # G007479790
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Particle Board, Metal
- Color White/Natural Brown
- Includes One (1) Storage Cabinet
- Assembly Assembly Required
- Overall Width 31.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 223-12478-ZORO
- Zoro # G007479790
- UPC # 193271259106
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Overall Width | 31.5 |
Overall Height | 28.3 |
Outside Length | 15.7 |
Details
Material | Particle Board, Metal |
Color | White/Natural Brown |
Includes | One (1) Storage Cabinet |
Assembly | Assembly Required |
Cabinet Style | Mid-Century |
Description
Galvanize the visual appeal of your space with the vibrant and handy Beau storage cabinet Made in China, this stunning piece consists of sturdy wood Three wide drawers provide space to organize your belongings while geometric artwork creates an eyecatching display The Beau requires assembly and features angled legs for excellent stability and support inspired by midcentury design Round drawer knobs lend a subtle touch, making the Beau storage cabinet a lively yet efficient addition to any space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX INDUSTRIES Storex Industries 2021331 5.5 gal Classroom Storage Bin; Teal (2021331)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23704)
- WAKE-UP 2 Inch Number LCD Atomic Alarm Clock (WA125905)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3060-GG)
- BAXTON STUDIO Eliya Classic and Traditional White Finished Wood 3Drawer Storage Cabinet (212-11937-ZORO)
- BAXTON STUDIO Caterina MidCentury Transitional Natural Brown Finished Wood and Natural Rattan Storage Cabinet (220-12859-ZORO)
- BAXTON STUDIO Tannis Modern Dark Grey Finished Kitchen Cabinet (147-8316)
- BAXTON STUDIO Eliya Classic and Traditional Brushed Silver Finished Wood 3Drawer Storage Cabinet (212-11938-ZORO)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet (217-12374-ZORO)
- BAXTON STUDIO Fella Entryway Shoe Cabinet with Lift-Top Storage Compartment (153-9161)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Platinum (92573)
- Baxton Studio Home Storage Cabinets