Shop All Accent Furniture and Storage
Baxton Studio
Beagan Modern and Contemporary Black Finished Wood and Gold Metal 2Drawer Console Table
Mfr # 213-12161-ZORO
Zoro # G307480977
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.7
- Overall Height 29.5
- Arm Style Contemporary
- Frame Material MDF,Metal
- Includes One (1) Console Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 213-12161-ZORO
- Zoro # G307480977
- UPC # 193271221349
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 15.7 |
Overall Height | 29.5 |
Overall Width | 47.2 |
Details
Arm Style | Contemporary |
Frame Material | MDF,Metal |
Includes | One (1) Console Table |
Assembly | Assembly Required |
Color | Black/Gold |
Description
Give your home a charismatic update with the lovely Beagan console table Made in China, this console table is comprised of sturdy wood supported by solid metal base Two spacious drawers provide convenient storage space for all your essentials like keys, mail, and more Requiring assembly, the Beagan features elegant ring pulls on the drawers for easy access in graceful design With ample table space for decorative items, the Beagan console table is a wonderful upgrade to any entryway
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-A-LITE Flex-A-Lite FLE33094 Electric Fan Controller with Relay Push-In Probe (FLE33094)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSABK)
- D2D TECHNOLOGIES 24 x 24 x 11 in. Wood 2 Tier Bookcase - White (D21582159)
- ALL SEASONS All Seasons Down Alternative Comforter, Platinum, Twin (GP130344)
- BAXTON STUDIO Jessen Mid-Century Gray Wood Nightstand with Removable Top (154-9047)
- BAXTON STUDIO Gisela Modern and Contemporary Oak Brown Finished Wood 3-Door Shoe Storage Cabinet (190-11992-ZORO)
- BAXTON STUDIO Neil Modern Walnut Brown Finished Wood and Black Finished Metal Multipurpose Storage Cabinet (178-11215-Zoro)
- BAXTON STUDIO Alba Blue Finished Wood 5-Drawer Accent Storage Chest (164-10656)
- BAXTON STUDIO Marine 2-Door Wood Entryway Shoe Storage Cabinet with Open Shelves (153-9157)
- BAXTON STUDIO Redell Modern Bohemian Natural Brown Rattan 3-Tier Display Shelf (207-12687)
- FLASH FURNITURE Daly Wall Mounted 24in Black Wash Solid Pine Wood Storage Rack with 5 Hooks (HGWA-SCR-5-BLKWSH-GG)
- Baxton Studio Accent Furniture and Storage