Baxton Studio SECFT3001-Hana Oak&Light Grey-CT 14.17 x 39.37 x 18.9 in. Pierre Mid Century Modern Wood Coffee Table - Oak Brown & Dark Grey
Mfr # SECFT3001-Hana Oak/Light Grey-CT
Zoro # G603746555
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # SECFT3001-Hana Oak/Light Grey-CT
- Zoro # G603746555
- UPC # 842507136802
- Country of Origin Malaysia
- Category Coffee Tables
Description
Add simplicity and style to your livingroom with the Pierre coffee table. The clean colors and angled, tapered legs of the table are clear hallmarks of its mid-century modern-inspired design. The Pierres engineered wood frame is finished in a delightful oak and light grey two-tone color palette. The table features two open shelf spaces with a central divider, giving you many possibilities for storage and display of magazines, books, and decor. The Pierres under clearance area makes it easy to clean underneath and around the table, making it a practical addition to your home. The color and minimalist design of the table make it easy to coordinate with your existing decor.The Pierre requires assembly.
Features- Mid-century modern coffee table
- Oak brown and light grey two-tone finished engineered wood
- Two open shelf spaces
- Tapered, angled legs
- Under clearance area for ease of cleaning
- Made in Malaysia
- One (1) Coffee Table
- Wipe Clean
- Color: Oak Brown/Dark Grey
- Style: Mid-Century Modern
- Series: Pierre
- Material: Wood Bayur/MDF
- Assemblies Required: Yes
- Legs Height: 5.99" H
- Warranty: 30 Day Limited
- Country Of Origin: MY
- Shelves Dimension: 7.48" H x 18.82" W x 18.9" D
- Dimension: 14.17" H x 39.37" W x 18.9" D
- Weight: 31.97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY PRODUCTIONS SmartTime™ Digital Timer, 4in x 3in (50106)
- MARTEX Bedspread, Queen, Bone (Mainspread)
- TRADEMARK FINE ART David Lloyd Glover 'Vermont Romance' Canvas Art, 18x24 (DLG0119-C1824GG)
- POLDER Step Stool Wdgrain Alum (LDR-3500-83)
- BAXTON STUDIO Pierce Mid-Century Modern Walnut Finished Brown Wood Coffee Table (125-6898)
- BAXTON STUDIO 18.9 W, 18.9 L, 18.9 H (199-12327-ZORO)
- BAXTON STUDIO Naoki Grey and Walnut Finished Wood 1-Drawer Coffee Table (168-10754)
- BAXTON STUDIO 39.4 W, 15.75 L, 13.75 H (189-12086-ZORO)
- BAXTON STUDIO Prescott Modern Table And Stool Set With Hidden Storage (64-3820)
- BAXTON STUDIO Cormac Transitional Walnut Brown Finished Wood and Gold Metal 2-Drawer Coffee Table (208-12136)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7950P)
- Baxton Studio Coffee Tables