Shop All Bed Frames
Baxton Studio
Baxton Studio Ramon-Grey-Full Ramon Modern & Contemporary Linen Fabric Upholstered Panel Bed with Nailhead Trim; Grey - Full Size
Mfr # Ramon-Grey-Full
Zoro # G503747003
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # Ramon-Grey-Full
- Zoro # G503747003
- UPC # 193271082612
- Country of Origin China
- Category Bed Frames
Description
With its simple and refined design, the Ramon bed is a timeless addition to any bedroom. Constructed from sturdy wood, the Ramon is upholstered in an elegant, neutral linen-like fabric that complements any color palette. Ample foam padding ensures comfort and safety, while silver nailheads accentuate the clean lines on the headboard. Black tapered feet complete the look. This bed requires a box spring for use. The Ramon bed is made in Malaysia and requires assembly.
Features- Constructed from rubberwood, MDF wood, and engineered wood
- Upholstered in a linen-like polyester fabric and padded with foam
- Silver nailhead embellishments
- Black legs
- Box spring required
- Assembly required
- Made in Malaysia
- Color: Grey
- Size: Full Size
- Style: Modern & Contemporary
- Headboard: 58.66 x 23.43 x 3.15 in.
- Distance between slats: 7.4 in.
- Legs Height: 3.54 in.
- Inside dimension (mattress size): 54 x 74 in.
- Dimension: 47.05 x 58.66 x 78.94 in.
- Weight: 61.73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (GC-TL1035-MHG-GG)
- PERFECTPILLOWS 8 in. Tall Faux Succulents Assorted Greenery Arrangements in Decorative Concrete Planters (PE2001790)
- DESIGN TOSCANO Zen Gnome Holiday Ornament (QM17010)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Blue) (474173ITH)
- BAXTON STUDIO Elina Modern and Contemporary Walnut Brown Finished Wood King Size Platform Storage Bed with Shelves (183-11055-Zoro)
- BAXTON STUDIO Fabrico Glam and Luxe Grey Velvet Upholstered and Gold Metal Queen Size Platform Bed (214-10938-ZORO)
- BAXTON STUDIO Raya Mid-Century Walnut Brown Finished Wood Queen Size Headboard (156-9420)
- BAXTON STUDIO Nadeen Light Pink Velvet Upholstered King Size Headboard (156-9342)
- BAXTON STUDIO Carlotta Contemporary Glam White Faux Leather Upholstered Full Size 3Piece Bedroom Set (219-5189-6203-ZORO)
- BAXTON STUDIO Benjen Modern and Contemporary Glam Light Pink Velvet Fabric Full Size Panel Bed (183-11263-Zoro)
- BAXTON STUDIO Arthur Walnut Wood King Size Platform Bed with Built-In Shelves (164-10670)
- Baxton Studio Beds and Mattresses