Baxton Studio Parkson-Beige-Daybed Parkson Modern & Contemporary Beige Linen Fabric Curved Notched Corners Sofa Twin Day Bed with Roll-Out Trundle Guest Bed - 36.86 x 42.51 x 83.27 in.
Mfr # Parkson-Beige-Daybed
Zoro # G804013630
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # Parkson-Beige-Daybed
- Zoro # G804013630
- UPC # 847321055896
- Country of Origin Malaysia
- Category Bed Frames
Description
The Parkson daybed captures the spirit and popularity of upholstered beds in a space-saving pack. Versatile and sophisticated, the Parkson daybed features curved and notched corners with corded interior trim across the back and side panels, giving it a classy and expensive look. Constructed from CARB-compliant solid hardwood, it's fully upholstered in beige linen fabric with comfortable foam-filled. A contemporary sofa shape that makes it an ideal way to add sleeping spaces around the home, the Parkson combines daybed, guest bed and sofa in one, a multifunctional space saving solution that is perfect for your living room, family room, guest room or play room. The high wrap-around back and notched arms of our Parkson daybed form a cozy stage for a row of colorful pillows in your favorite fabrics for extra comfort. The Parkson can also function as your kids' or teen's bed at your kids' room. The roll-out trundle can be dressed up with mattress for comfy lounging by day, and then has space for friends to sleepover by night. In the home office, the daybed is a good for extra seating space during day time while transforming into guest bed for two at night. Made in Malaysia, the daybed requires assembly.
Features- Modern upholstered sofa twin size daybed with roll-out trundle guest bed
- Curved notched corners
- Beige linen upholstery over padded frame
- Black finishing legs
- Standard twin size mattress recommended
- Made in Malaysia
- One 1 Daybed
- Spot clean only
- Dimensions: 36.86" High x 42.51" Wide x 83.27" Deep
- Headboard: 29.45" High x 42.32" Wide x 3.51" Thick
- Siderail: 5.46" High x 77.61" Wide x 0.78" Thick
- Footboard: 16.38" High x 83.27" Wide x 2.73" Thick
- Color: Beige
- Style: Contemporary
- Composition: Fabric Linen Polyester 100%, MDF, Foam, Plastic Legs
- Outdoor Use: No
- Assembly Required: Yes
- Warranty: 30 Day Limited
- Country Of Origin: Malaysia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESDAR Kurv Café Table 31.5" Medium Oak/Black Base (JTAB200-MOBK)
- SAFCO Desk Chair, Vinyl, 22- Height, No Arm, Black (3592BL)
- TRADEMARK FINE ART Lanre Adefioye 'Schnauzer' Canvas Art, 24x32 (ALI31162-C2432GG)
- FLASH FURNITURE Stand Up Lectern, Oak (MT-M8830-LECT-OAK-GG)
- BAXTON STUDIO Windsor Modern Greyish Beige Upholstered Twin Size Headboard (142-8302)
- BAXTON STUDIO Variel Modern Bohemian Natural Brown Rattan Queen Size Standalone Headboard (208-12692)
- BAXTON STUDIO Mariana White Finished Wood Twin Size Daybed (158-9640)
- BAXTON STUDIO Dexter Modern Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Queen (191-11536-ZORO)
- BAXTON STUDIO Monroe Modern Transitional and Rustic Ash Walnut Finished Wood Queen Size Headboard (181-11140-Zoro)
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11486-ZORO)
- FLASH FURNITURE 14 Inch Twin Metal Platform Bed Frame/Steel Slats (XU-BD10001-T-GG)
- Baxton Studio Beds and Mattresses