Baxton Studio MH2106-Wenge-CT Jacintha Modern & Contemporary Wenge Brown Finished Coffee Table
Mfr # MH2106-Wenge-CT
Zoro # G703746424
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # MH2106-Wenge-CT
- Zoro # G703746424
- UPC # 842507137090
- Country of Origin Malaysia
- Category Coffee Tables
Description
Jacintha Modern & Contemporary Wenge Brown Finished Coffee Table
For a modern look to bring your livingroom together, bring home the Jacintha coffee table. The modern and contemporary-inspired design emphasizes clean lines and geometric shapes. The Jacintha is finished all over in a welcoming, wenge brown. The table features a smooth, oval table top, with a matching oval shelf underneath. The open space beneath the table top is ideal for storage or displaying decor, making the Jacintha a great alternative as an accent table. The legs of the table are slightly tapered and connect at the bottom in a symmetrical cross design. Made in Malaysia, the Jacintha requires assembly.
Specifications- Finish: Wenge Brown
- Dimension: 19.49" H x 43.5" W x 23.23" L
- Weight: 29.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Tim Otoole 'Flowers Sway I' Canvas Art, 35x47 (WAG01915-C3547GG)
- ALATERRE FURNITURE Pomona - Wood 20"H Barstool (AMBA2020)
- DESIGNS OF DISTINCTION 6" Square Tapered Leg - Ash (01244006AS6)
- INFINITY INSTRUMENTS Marseille - 21.5" Diameter Light Gold Finish Frame Mirror (14972AG)
- BAXTON STUDIO Elada Wenge Finished Wood Coffee Table (159-9868)
- BAXTON STUDIO 39.4 W, 15.75 L, 13.75 H (189-12086-ZORO)
- BAXTON STUDIO Ariella Country Cottage Farmhouse Whitewashed 1-Drawer Console Table (147-8190)
- BAXTON STUDIO Cagney Hollywood Regency Glamour Style Mirrored Console Table (136-7479)
- BAXTON STUDIO 40.375 W, 17.75 L, 15.875 H, MDF, Metal Top, Natural Brown/Black (221-12739-ZORO)
- BAXTON STUDIO Nerissa Modern Wenge Brown Finished Coffee Table (146-8281)
- HENN & HART Sivil Brass Finish Coffee Table with Glass Shelf (CT0200)
- Baxton Studio Coffee Tables