Shop All Bed Frames
Baxton Studio
Baxton Studio Freda-Grey Velvet-Daybed-T-T Freda Traditional & Transitional Fabric Upholstered Button Tufted Daybed with Trundle; Grey Velvet - Twin Size
Mfr # Freda-Grey Velvet-Daybed-T/T
Zoro # G303746756
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # Freda-Grey Velvet-Daybed-T/T
- Zoro # G303746756
- UPC # 193271072149
- Country of Origin China
- Category Bed Frames
Description
Lounge and sleep in style with the Freda daybed. This versatile piece is fitted with a pull-out trundle to provide convenient accommodation for overnight guests. Its sturdy wooden frame is padded in foam and upholstered in a soft, sumptuous velvet fabric that provides ample comfort for resting. Button tufting and piping accentuate the stunning tones in the velvet, while black ball feet lend a sleek touch. The Freda daybed is made in Malaysia and requires assembly.
Features- Pull-out trundle bed
- Constructed from rubberwood, MDF wood, and engineered wood
- Upholstered in velvet polyester fabric and padded with foam
- Sloping arms
- Button tufted
- Black ball feet
- Assembly required
- Color: Grey Velvet
- Size: Twin Size
- Style: Traditional & Transitional
- Trundle: 76.77 x 40.94 x 11.42 in.
- Trundle Maximum Mattress Height: 39 x 74 in.
- Dimension: 39.37 x 83.46 x 42.52 in.
- Weight: 145.51 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17973)
- GPX Dual Alarm Clock Radio (C253B)
- ALATERRE FURNITURE Rustic - Reclaimed Round End Table, Driftwood (ARSA1525)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'A Light in the Darkness' Canvas Art, 22x32 (PSL0941-C2232GG)
- BAXTON STUDIO Torino Solid Walnut Wood Open Frame Style King Size Platform Bed (138-7621)
- BAXTON STUDIO Devan Dark Grey Upholstered Walnut Wood Queen Size Platform Bed (163-10473)
- BAXTON STUDIO Saverio Pink Velvet Queen Size Platform Bed with Gold-Tone Legs (156-9099)
- BAXTON STUDIO Jamila Modern Transitional Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-King (194-11512-ZORO)
- BAXTON STUDIO Daniella ModernWhite Finished Wood Daybed (193-11519-ZORO)
- BAXTON STUDIO Emile ModernNavy Blue Velvet Upholstered and Dark Brown Finished Wood Headboard-Full (200-12401-ZORO)
- FLASH FURNITURE Cambridge Headboard, Queen, Brown Fabric (HG-HB1708-Q-DBR-GG)
- Baxton Studio Bed Frames