Baxton Studio Candace-Navy-King Candace Luxe & Glamour Navy Velvet Upholstered Bed - King Size
Mfr # Candace-Navy-King
Zoro # G503782516
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # Candace-Navy-King
- Zoro # G503782516
- UPC # 842507154554
- Country of Origin Malaysia
- Category Bed Frames
Description
Make the Candace bed the star of your bedroom or guest room. The luxe and glamour-inspired design of the bed is evident in its eye-catching details, including the chrome finished nail head trim on the headboard. The Candace's frame is built to last with solid rubberwood and engineered wood. The frame and sumptuous headboard are upholstered in grey velvet. The foam-padded headboard features a button-tufted design, adding yet another element of luxury to the Candace. This bed is made for use with a mattress and box spring. Made in Malaysia, the Candace requires assembly.
Features- Luxe and glamour bed
- Velvet fabric upholstery
- Solid rubberwood construction with MDF
- Scrolled-back headboard with button-tufting design
- Chrome finished nailhead trim
- Made in Malaysia
- Assembly required
- Spot Clean
- Color: Navy
- Size: King Size
- Country of Origin: Malaysia
- Dimension: 54.13" x 80.91" x 85.63"
- Weight: 86.86 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BK)
- GARLAND Infinite Switch Kit (CKG03185-2)
- FLASH FURNITURE Office Chair, 28-1/2"L47-1/2"H, Padded Flip-up, ContemporarySeries (BT-20180-LEA-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Black (I 7634)
- BAXTON STUDIO Soloman Beige and Walnut Finished Wood King Size Platform Bed (141-7680)
- BAXTON STUDIO Jamila Modern Transitional Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Full (194-11510-ZORO)
- BAXTON STUDIO Avignon Modern Grayish Beige Upholstered Full Size Headboard (124-6865)
- BAXTON STUDIO Becker Modern and Contemporary Transitional Beige Fabric Twin Size Daybed with Trundle (184-11083-Zoro)
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-King (193-11488-ZORO)
- BAXTON STUDIO Ramon Beige Linen Upholstered Full Size Panel Bed with Nailhead Trim (163-10504)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (181-11097-Zoro)
- Baxton Studio Beds and Mattresses