Shop All Bed Frames
Baxton Studio
Baxton Studio Abbie-Grey Velvet-Daybed-Full Traditional & Transitional Fabric Upholstered & Crystal Tufted Daybed; Grey Velvet - Full Size
Mfr # Abbie-Grey Velvet-Daybed-Full
Zoro # G103746963
product price: $1,092.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,092.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # Abbie-Grey Velvet-Daybed-Full
- Zoro # G103746963
- UPC # 193271079483
- Country of Origin China
- Category Bed Frames
Description
Lounge and sleep in glamorous style with the Abbie daybed. Made in Malaysia, this stunning piece is fitted with internal slats and does not require a box spring. Its sturdy wooden frame is padded in foam and upholstered in a soft, sumptuous velvet fabric that provides ample comfort for resting. The Abbie daybed requires assembly and brings a classy touch to the modern bedroom or guest room. Crystal tufting adds charm, while silver metal nailheads accentuate the sweeping curves that define the elegant silhouette.
Features- Slats eliminate the need for a box
- Constructed from rubberwood, MDF wood, and engineered wood
- Upholstered in velvet polyester fabric and padded with foam
- Rolled arms
- Accented with crystal tufting and silver metal nailheads
- Made in Malaysia
- Color: Grey Velvet
- Size: Full Size
- Style: Traditional
- Arms Height: 32.28 in.
- Trundle: 76.77 x 40.94 x 11.42 in.
- Trundle Maximum Mattress Height: 7.87 in.
- Inside Dimension: 54 x 74 in.
- Dimension: 41.73 x 93.7 x 57.87 in.
- Weight: 160.71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER LEAF LSU Faux Hydrangea Plant w/Ceramic Pot (FL05110LSU)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (BP64217150155)
- DURHAM MFG Literature Rack 10 Compartments, 13-1/4"W x D Gray (406-95)
- HON Printer/Fax Cart, Mobile, 20"x19-7/8"x14-1/8", Mahogany (HON105679NN)
- BAXTON STUDIO Fabrico Glam and Luxe Grey Velvet Upholstered and Gold Metal Queen Size Platform Bed (214-10938-ZORO)
- BAXTON STUDIO Hannah Mid-Century Modern Beige Linen King Size Platform Bed (125-7011)
- BAXTON STUDIO Baxton Studio MG0014-Grey-Grey-Daybed Mara Classic & Traditional Grey Fabric Upholstered Grey Finished Wood Daybed with Trundle - Twin Size (MG0014-Grey/Grey-Daybed)
- BAXTON STUDIO Hilda Modern Greyish Beige Full Size Headboard (142-7755)
- BAXTON STUDIO Leni Beige 4-Drawer Queen Size Platform Storage Bed Frame (157-9585)
- BAXTON STUDIO Delora Light Grey Queen Size Daybed with Roll-Out Trundle Bed (158-9665)
- MADISON PARK Madison Park MP116-0356 Amelia Upholstery Headboard; King; Offwhite (MP116-0356)
- Baxton Studio Beds and Mattresses