Shop All Food Service Carts
Baxton Studio
Baxter Modern & Contemporary Oak Brown Finished Wood and Black Metal 3-Tier Mobile Kitchen Cart
Mfr # 207-12098
Zoro # G604401071
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal (powder coated),bamboo
- Overall Width 16.9
- Overall Height 32.9
- Color Oak Brown/Black
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 207-12098
- Zoro # G604401071
- UPC # 193271216642
- Country of Origin China
- Category Food Service Carts
Dimensions
Overall Width | 16.9 |
Overall Height | 32.9 |
Overall Length | 13 |
Details
Material | metal (powder coated),bamboo |
Color | Oak Brown/Black |
Weight Capacity | 12.1 |
Assembly | Assembly Required |
Includes | One (1) Cart |
For Use With | Kitchen |
Description
Accommodate the needs of your dining room with the modern versatility of the Baxter kitchen cart. This handy piece is comprised of a solid metal frame fitted with sturdy wood. Three tiers of shelves offer versatile space to arrange kitchen essentials, display decorations, or organize your wine collection. Requiring assembly, the Baxter is fitted with wheels and rails that enable swift mobility when needed. A petite yet impactful addition, the Baxter kitchen cart takes advantage of any dining room setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COMFORT PRO Contactor 1P 25A 24V 50/60 Hz (1050699)
- DABMAR LIGHTING Dabmar Lighting LV301-B-SLV 12V MR16 Well Light without Grill & PVC Sleeve; 20W - Black (LV301-B-SLV)
- STAR MANUFACTURING Tinnerman Clip 5/16'' (2C-43271)
- WHISPS Cello Cheddar Whisps 2.12 oz., PK12 (CELWHISP01CD)
- BAXTON STUDIO Reynard Modern and Industrial Walnut Brown Finished Wood and Black Metal 2-Tier Wine Cart (199-12179-ZORO)
- BAXTON STUDIO Meryland White Modern Kitchen Island Cart (66-5408)
- BAXTON STUDIO Sunderland Coastal and Farmhouse Grey Wood Kitchen Cart (143-7948)
- BAXTON STUDIO Lancashire Brown Wood & Metal Kitchen Cart (112-5491)
- BAXTON STUDIO Hayward Coastal and Farmhouse Light Grey Wood Kitchen Cart (143-7947)
- BAXTON STUDIO Neal Black Metal and Walnut Finished Wood Bar and Kitchen Serving Cart (163-10302)
- MADE-TO-ORDER Kitchen Island Spice Rack & Towel Rack-Beech (MA732237)
- Baxton Studio Food Service Carts