Shop All Dressers
Baxton Studio
Barrett Mid-Century Walnut Brown Finished Wood and Synthetic Rattan 6-Drawer Dresser
Mfr # 192-11300-ZORO
Zoro # G404101638
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 97
- Material Rubberwood,MDF,Synthetic Rattan
- For Use With Bedroom
- Color Walnut Brown
- Includes One (1) Dresser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 192-11300-ZORO
- Zoro # G404101638
- UPC # 193271173648
- Country of Origin Malaysia
- Category Dressers
Dimensions
Overall Length | 15.7 |
Overall Height | 30.9 |
Overall Width | 47.2 |
Details
Weight | 97 |
Material | Rubberwood,MDF,Synthetic Rattan |
For Use With | Bedroom |
Color | Walnut Brown |
Includes | One (1) Dresser |
Description
Take advantage of your bedroom space with the fantastic utility and classic design of the Barrett dresser. Made in Malaysia, this walnut brown finished wood dresser brings warmth to any space. Six large drawers offer plentiful storage space to declutter busy rooms and organize clothes, linens, and more. Requiring assembly, the Barrett features woven synthetic rattan drawer faces that exude retro charm. Angled legs create an expressive silhouette, making the Barrett dresser a versatile upgrade to any bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFESECURE Thermal Blankets (30 count) (70200)
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- BOSS Round Table, 47", Driftwood (N123-DW)
- KB KB B9001 Bed Frame - Twin; Full & Queen Size (B9001)
- BAXTON STUDIO Hildon Mid-Century White and Walnut Wood 6-Drawer Storage Dresser (136-7490)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 5-Drawer Chest (189-11575-ZORO)
- BAXTON STUDIO Cormac Modern & Contemporary Walnut Brown Finished Wood and Gold Metal 8-Drawer Dresser (203-12603)
- BAXTON STUDIO Ramiel MidCentury Modern Ash Walnut Finished Wood and Rattan 6Drawer Dresser (215-12427-ZORO)
- BAXTON STUDIO Colburn Modern and Contemporary Oak Brown Finished Wood 5-Drawer Tallboy Storage Chest (189-11977-ZORO)
- BAXTON STUDIO Harlow Mid-century Modern White and Walnut Wood 6-drawer Dresser (121-6781)
- BAXTON STUDIO Walker Modern and Contemporary Dark Brown and Gold Finished Wood 5-Drawer Chest with Faux Marble Top (189-11621-ZORO)
- Baxton Studio Dressers