Shop All Bed Frames
Baxton Studio
Baltimore Modern Queen Black Faux Leather Upholstered Headboard
Mfr # 106-5361
Zoro # G2556973
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bed Size Queen
- Color Black
- Material Faux Leather, Foam, Rubberwood
- Overall Height 22.5 in
- Overall Width 61.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 106-5361
- Zoro # G2556973
- UPC # 847321025721
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Bed Size | Queen |
Overall Height | 22.5 in |
Overall Width | 61.5 in |
Overall Length | 50 in |
Depth | 3.2 in |
Details
Color | Black |
Material | Faux Leather, Foam, Rubberwood |
Included Headboard (Yes/No) | Yes |
Features | Button Tufted, Padded, Comfortable; Contemporary |
Item | Bedford Black Queen Sized Headboard |
Description
Bored with your bedroom? Need to perk up that platform bed? Add the look of leather. Our black faux leather Bedford Headboard boasts button-tufted distinction that contrasts sharply with just about any wall. Rubberwood frame with foam padding provides added comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Panda With Crown' Canvas Art, 14x14 (WAP06322-C1414GG)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Platinum (92553)
- DMI Coccyx Cushion, Polyurethane Foam Navy (513-7938-2400)
- BESTAR Credenza, 18.2" D, 71.1" W, 28-1/2" H, White, Melamine (160610-1117)
- BAXTON STUDIO Daniella ModernWhite Finished Wood Daybed (193-11519-ZORO)
- BAXTON STUDIO Devan Dark Grey Upholstered Walnut Wood Queen Size Platform Bed (163-10473)
- BAXTON STUDIO Arcelia Glam and Luxe Two-Tone Dark Brown and Gold Finished Wood Queen Size Platform Bed (204-12583)
- BAXTON STUDIO Emile ModernNavy Blue Velvet Upholstered and Dark Brown Finished Wood Headboard-Full (200-12401-ZORO)
- BAXTON STUDIO Tamira Modern and Contemporary Glam Light Pink Velvet Fabric Twin Size Panel Bed (183-11271-Zoro)
- BAXTON STUDIO Ines Dark Grey Upholstered Walnut Finished Queen Size Platform Bed (156-9408-9432)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Queen Size Daybed with Trundle (215-11550-ZORO)
- Baxton Studio Bed Frames