Shop All Bed Frames
Baxton Studio
Baltimore Modern Full Black Faux Leather Upholstered Headboard
Mfr # 106-5364
Zoro # G2542833
product price: $98.75
/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bed Size Full
- Color Black
- Material Rubberwood, Faux Leather, Foam
- Overall Height 22.5 in
- Overall Width 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 106-5364
- Zoro # G2542833
- UPC # 847321025714
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Bed Size | Full |
Overall Height | 22.5 in |
Overall Width | 56 in |
Overall Length | 25 in |
Depth | 3.2 in |
Details
Color | Black |
Material | Rubberwood, Faux Leather, Foam |
Included Headboard (Yes/No) | Yes |
Features | Button Tufted, Padded, Comfortable; Contemporary |
Item | Bedford Black Full Sized Headboard |
Description
Bored with your bedroom? Need to perk up that platform bed? Add the look of leather. Our black faux leather Bedford Headboard boasts button-tufted distinction that contrasts sharply with just about any wall. Rubberwood frame with foam padding provides added comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Stacked Chair Dolly (500****)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Chrome (620870140)
- FLASH FURNITURE Desk Chair, Mesh, Black Mesh/White Frame (BL-X-5M-WH-BK-GG)
- FLASH FURNITURE Blue 5x7 Abstract Area Rug (ACD-RGTRZ863-57-BL-GG)
- BAXTON STUDIO Malia Modern and Contemporary Walnut Brown Finished Wood and Synthetic Rattan King Size Canopy Bed (184-11044-Zoro)
- BAXTON STUDIO Brady Modern Light Grey Upholstered King Size Bed (149-8940)
- BAXTON STUDIO Redmond Mid-Century Modern Walnut Brown Finished Wood and Synthetic Rattan King Size Platform Bed (183-11059-Zoro)
- BAXTON STUDIO Samir Modern Industrial Black Finished Metal Platform Bed-Full (195-12375-ZORO)
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Full Size Headboard (179-11109-Zoro)
- BAXTON STUDIO Erlend Mid-Century Grey Upholstered Queen Size Platform Bed (156-9102)
- SAUDER Vista Key Queen Headboard , Attaches to queen size bed (422461)
- Baxton Studio Beds and Mattresses