Shop All Dining Room Chairs
Baxton Studio
Arween Modern Bohemian Natural Brown Rattan Dining Chair
Mfr # 225-13072-ZORO
Zoro # G607480943
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rattan, Fabric "100% Cotton" , Foam
- Color White/Natural Brown
- Width (In.) 22
- Height (In.) 36.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 225-13072-ZORO
- Zoro # G607480943
- UPC # 193271364312
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Width (In.) | 22 |
Height (In.) | 36.2 |
Details
Material | Natural Rattan, Fabric "100% Cotton" , Foam |
Color | White/Natural Brown |
Description
Immerse yourself in the charisma of a tropical getaway with the superb Arween dining chair Handmade in Indonesia, this bohemian piece consists of a natural rattan frame fitted with a plush seat cushion Its tapered backrest is interlaid with slim rattan rods for an airy display that ensures a comfortable embrace The Arween will arrive fully assembled and features a crossbar between its legs for excellent stability and support in rustic design Ideal for casual meals or larger gettogethers, the Arween dining chair brings unforgettable charm to any spaceDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY 2.5 in. Silver Atomic Projection Alarm Clock LCD Plug-In (616-1410)
- LIVABLISS Harput HAP-1029 Machine Crafted Area Rug (HAP1029-2773)
- KETCHAM 16" x 26" Accessible Recessed Mounted SS Framed Medicine Cabinet (175-HC)
- HOMELEGANCE Norwich Arm Chair (5055A)
- BAXTON STUDIO Rio Modern Bohemian Natural Brown Rattan Dining Chair (226-13116-ZORO)
- BAXTON STUDIO Adelia Oak Finish Wood and Beige Upholstered Dining Side Chair (133-7335)
- BAXTON STUDIO Afton Mid-Century Modern Black Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11923-ZORO)
- BAXTON STUDIO Jennifer MidCentury Transitional Grey Woven Rope Mahogany Dining Side Chair (212-12806-ZORO)
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- BAXTON STUDIO Gould Modern Transtional Beige Plastic Dining Chair Set (4PC) (193-4PC-12026-ZORO)
- BAXTON STUDIO Chandelle Modern White Faux Leather Upholstered Dining Chair (146-8793)
- Baxton Studio Dining Room Chairs