Shop All Counter Height Stools
Baxton Studio
Arthur MidCentury Modern Walnut Brown Mahogany Wood and Natural Rattan Counter Stool
Mfr # 212-12811-ZORO
Zoro # G907479753
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Natural Brown/Walnut Brown
- Seat Material Mahogany Wood,Natural Rattan
- Length 19.5
- Height 39.9
- Width 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 212-12811-ZORO
- Zoro # G907479753
- UPC # 193271294527
- Country of Origin Indonesia
- Category Counter Height Stools
Dimensions
Length | 19.5 |
Height | 39.9 |
Width | 17.5 |
Details
Seat Color | Natural Brown/Walnut Brown |
Seat Material | Mahogany Wood,Natural Rattan |
Description
Maintain a tranquil composure in your space with the delightful Arthur counter stool Made in Indonesia, this stool is comprised of a solid mahogany wood frame and features a woven rattan seat The gentle curves of the backrest form a smooth embrace, while the openwork design enables light to flow naturally throughout the room The Arthur will arrive fully assembled and features a convenient footrest for enhanced comfort Simple yet distinguished, the Arthur counter stool bestows a pleasant aura to every occasionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment (4R1822-CPA)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, White (QI004145.WT)
- BROAN Exhaust Fan Timer, 9 A, White, 120 V (CD60W)
- UNCAGED ERGONOMICS Changedesk Tall Standing Desk Converter Ergonomic Desktop Riser (CDM-b)
- BAXTON STUDIO Carra Grey Upholstered Walnut-Finished Wood Swivel Counter Stool, PK2 (157-9652)
- BAXTON STUDIO Fenton Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (176-11415-Zoro)
- BAXTON STUDIO Howell Modern Transitional Navy Blue Velvet and Dark Brown Finished Wood 2-Piece Counter Stool Set (175-10961-Zoro)
- BAXTON STUDIO Nisa Grey Upholstered Espresso Finished 2-Piece Counter Stool Set (158-9769)
- BAXTON STUDIO Ramiro Modern Sand Fabric and Dark Brown Finished Wood 2-PC Counter Stool Set (176-11375-Zoro)
- BAXTON STUDIO bali & pari Sofia Modern and Contemporary Natural Finished Wood and Rattan Counter Stool (185-11874-Zoro)
- INTERNATIONAL CONCEPTS Tuscany Counter Height Stool, 24" Seat Height, Unfinished (S-292)
- Baxton Studio Counter Height Stools