Shop All Dining Room Chairs
Baxton Studio
Armand Modern Glam and Luxe Black Velvet Upholstered and Gold Finished Metal Dining Chair Set (4PC)
Mfr # 193-4PC-11773-ZORO
Zoro # G104101549
product price: $165.99
/pk 4, $41.50/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric Velvet "100% Polyester",Plywood,Metal,Foam
- Width 16.54
- Color Black/Gold
- Length 19.69
- Height 38.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 193-4PC-11773-ZORO
- Zoro # G104101549
- UPC # 193271196012
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Width | 16.54 |
Length | 19.69 |
Height | 38.58 |
Overall Height | 38.58 |
Overall Width | 16.54 |
Overall Length | 19.69 |
Details
Material | Fabric Velvet "100% Polyester",Plywood,Metal,Foam |
Color | Black/Gold |
Assembled/Unassembled | Assembly Required |
Includes | Four (4) Dining Chairs |
Weight Capacity | 8.82 |
For Use With | Dining Room |
Weight | 8.82 |
Description
The Armand dining chair brings cool vibes to your space with its sleek, minimalist design. Made in China, this chair is comprised of a sturdy wood and metal frame padded with plush foam and upholstered in rich velvet fabric. Its gently arched backrest features channel tufting for a clean, contemporary display that accentuates the lush hues of the velvet. Requiring assembly, the Armand rests upon gold finished metal legs for excellent stability and support that completes the glamorous yet streamlined design of the chair. Adding a grand, executive look to any private or public setting, the Armand dining chair is an outstanding addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Hose, Water Clear Vinyl (882671)
- STRONG HOLD 12 Storage Cabinet, 72" W, 78" H, Shelving (66-364-BFD)
- WADDELL MFG Spindle Galley Rail (550-0-4)
- CHILDCRAFT Mobile Storage Unit with Locking Casters, 3 Compartment, 47-3/4 x 14-1/4 x 24 Inches (1558435)
- BAXTON STUDIO Minette Grey Upholstered Walnut Wood 2-Piece Dining Chair Set (169-10546)
- BAXTON STUDIO Louane Traditional Beige Fabric Upholstered and Antique Brown Finished Wood Dining Chair Set(2PC) PR (200-2PC-12334-ZORO)
- BAXTON STUDIO Murai Modern Bohemian Natural Brown Rattan Dining Chair (211-12765-ZORO)
- BAXTON STUDIO Astrid Grey Upholstered and Black Metal 4-Piece Dining Chair Set (171-10794)
- BAXTON STUDIO Blaise Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Dining Chair Set (4PC) (194-4PC-11774-ZORO)
- BAXTON STUDIO Denmark MidCentury Black Fabric and French Oak Brown Finished Rubberwood Dining Chair Set2PC (224-2PC-12948-ZORO)
- ALSTON QUALITY Alston Quality AC2700 Aluminum Dining Chair (AC2700)
- Baxton Studio Dining Room Chairs