Shop All Ottomans
Baxton Studio
Aric Bonded Leather Ottoman
Mfr # 33-3299
Zoro # G2569652
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Material Hardwood
- Seat Material Foam
- Features Padded
- Seat Color Dark Brown
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 33-3299
- Zoro # G2569652
- UPC # 878445007607
- Country of Origin China
- Category Ottomans
Dimensions
Height | 15 in |
Depth | 16 in |
Width | 16 in |
Details
Frame Material | Hardwood |
Seat Material | Foam |
Features | Padded |
Seat Color | Dark Brown |
Color | Black |
Material | Plastic |
Item | Aric Bonded Leather Ottoman |
Description
Small, versatile, affordable – this bonded leather cube ottoman in dark brown can be placed anywhere and used for just about anything. From a foot rest to additional seating, from a coffee table arrangement to an accent - the rich look of the shiny leather will enhance your interior. The ottoman is lightly padded with foam and includes small round black plastic feet. This item will arrive fully assembled.
Features:
- Cube-shaped ottoman in brown bonded leather
- Hardwood frame construction
- Low-profile black plastic feet
- Fully assembled
Features:
- Cube-shaped ottoman in brown bonded leather
- Hardwood frame construction
- Low-profile black plastic feet
- Fully assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30.25" H, Wood Top, Wood Grain (YT-WTFT30X96-TBL-GG)
- LUXOR PURPLE 26" TUFFY W/BLACK LEGS (WT26P-B)
- LIFETIME 72 Adjustable Height Folding Table Almond, 24H to 36H (80565)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base, 22"-27" Seat Height Adj., 300lb Capacity (1502/5)
- BAXTON STUDIO Black Full Leather Small Storage Cube Ottoman (A-1958)
- BAXTON STUDIO Aberdeen Walnut Wood Finishing and Gravel Upholstered Ottoman (133-7145)
- BAXTON STUDIO Kaylee Beige Upholstered Button-Tufting Storage Ottoman Bench (128-7054)
- BAXTON STUDIO Siskal Black Modern Cube Ottoman, PK2 (72-4035)
- BAXTON STUDIO Cardiff Beige Script Print Modern Tufted Ottoman (101-5153)
- BAXTON STUDIO Michaela Modern Grey Upholstered Storage Ottoman (146-8348)
- BAXTON STUDIO Avara Velvet Upholstered Gold Finished Tufted Bench Ottoman (154-9367)
- Baxton Studio Ottomans