Shop All Dining Room Chairs
Baxton Studio
Argos Modern Bohemian Natural Brown Rattan Dining Chair, PK2
Mfr # 209-2PC-12800
Zoro # G504401157
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material fabric "polyester 100%",mahogany wood,natural rattan,foam,sapwood
- Color White/Natural Brown
- For Use With Dining Room
- Includes Two (2) Dining Chairs
- Overall Height 35.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 209-2PC-12800
- Zoro # G504401157
- UPC # 193271293339
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Overall Height | 35.4 |
Overall Width | 17.3 |
Overall Length | 21.7 |
Details
Material | fabric "polyester 100%",mahogany wood,natural rattan,foam,sapwood |
Color | White/Natural Brown |
For Use With | Dining Room |
Includes | Two (2) Dining Chairs |
Weight | 14.7 |
Description
The Argos dining brings charming, tropical-style craftsmanship to your space in unforgettable style. This chair is comprised of a sturdy mahogany wood frame wrapped in natural rattan. Each seat features a plush, fabric upholstered cushion for superb comfort while the tall backrest offers a smooth embrace. The Argos will arrive fully assembled and utilizes angled back legs for excellent stability and support. Intersecting rattan rods form a stunning geometric display, making the Argos dining chair a remarkable addition to any dining space.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Task Chair, Mesh, 18" to 21-3/4" Height, Adjustable Arms, Black (1010461)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Brushed Nickel (615110175)
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- INFINITY INSTRUMENTS Metro - 9in Black Office Wall Clock, Battery Operated (14220BK-3364)
- BAXTON STUDIO Sylvia Grey Upholstered and Dark Brown Finished Dining Chair, PK2 (142-8028)
- BAXTON STUDIO Kagama Modern Bohemian Natural Brown Rattan Dining Chair (209-12789)
- BAXTON STUDIO "Dark-Walnut" Wood and White Metal Vintage Dining Arm Chair, PK2 (113-6132)
- BAXTON STUDIO Wyatt Mid-Century Modern Walnut Wood Dining Chair, PK2 (142-8021)
- BAXTON STUDIO Gould Modern Transtional White Plastic Dining Chair Set (4PC) (193-4PC-12025-ZORO)
- BAXTON STUDIO Daymond Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11350-Zoro)
- HOMELEGANCE Devlin Side Chair (2538S)
- Baxton Studio Dining Room Chairs