Shop All Nightstands
Baxton Studio
Ardon Bohemian Light Brown Finished Wood and Black Metal 2-Drawer Nightstand with Natural Rattan
Mfr # 196-12078-ZORO
Zoro # G504101507
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.7
- Overall Height 20.9
- Overall Width 15.7
- Includes One (1) Nightstand
- Material MDF,Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 196-12078-ZORO
- Zoro # G504101507
- UPC # 193271216161
- Country of Origin China
- Category Nightstands
Dimensions
Overall Length | 15.7 |
Overall Height | 20.9 |
Overall Width | 15.7 |
Details
Includes | One (1) Nightstand |
Material | MDF,Metal |
Color | Light Brown/Black |
Weight | 28.3 |
For Use With | Bedroom |
Description
Combining retro design with modern geometry, the Ardon nightstand brings value to your bedside. Made in China, this striking piece combines natural rattan with a sturdy wood and metal frame for a tranquil, carefree display that exudes warmth. Two drawers provide secure storage space for all your bedroom essentials while reserving the tabletop for nightly use. Requiring assembly, the drawers of the Ardon feature natural rattan accents for a charming, exotic touch. With a crisp and clean silhouette, the Ardon adds character to any bedroom space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chiavari Barstool, Gold, Wood (XA-CH-BAR-GO-GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- TENNSCO Letter Size Starter Unit (1288PC)
- BAXTON STUDIO Mailene Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9430)
- BAXTON STUDIO Marcin Contemporary Glam and Luxe White Finished Wood and Gold Metal 1-Drawer Nightstand (199-12008-ZORO)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Finished Wood 1-Drawer Nightstand (182-11738-Zoro)
- BAXTON STUDIO Hale Modern and Contemporary Walnut Brown Finished Wood 2-Drawer Nightstand (174-11212-Zoro)
- BAXTON STUDIO Claverie Charcoal Upholstered 2-Drawer Wood Nightstand (155-9109)
- BAXTON STUDIO Sussie Hollywood Regency Glamour Style Mirrored 2-Drawer Nightstand (136-7486)
- BAXTON STUDIO Levron Traditional Two-Tone Walnut Brown and Antique White Finished Wood 2-Drawer Nightstand (194-11954-ZORO)
- TUHOME Basilea 2 Drawers Nightstand, Pull Out System, White (MLB8970)
- Baxton Studio Nightstands