Shop All Home Storage Cabinets
Baxton Studio
Ardon Bohemian Light Brown Finished Wood and Black Metal 2-Door Storage Cabinet with Natural Rattan
Mfr # 196-12077-ZORO
Zoro # G304101615
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal,MDF
- Color Light Brown/Black
- Overall Length 15.7
- Includes One (1) Storage Cabinet
- Outside Length 15.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 196-12077-ZORO
- Zoro # G304101615
- UPC # 193271216154
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Overall Length | 15.7 |
Outside Length | 15.7 |
Overall Height | 40.9 |
Overall Width | 26.8 |
Details
Material | Metal,MDF |
Color | Light Brown/Black |
Includes | One (1) Storage Cabinet |
For Use With | Storage & Organization |
Weight | 47.5 |
Description
Combining retro design with modern geometry, the Ardon storage cabinet adds value to any space. Made in China, this striking piece combines natural rattan with a sturdy wood and metal frame for a tranquil, carefree display that exudes warmth. Two large shelves behind the doors offer ample space to organize and declutter busy areas of your home. Requiring assembly, the doors of the Ardon feature natural rattan accents for a charming, exotic touch. With a crisp and clean silhouette, the Ardon injects character to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 18" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-1860)
- HIRSH 30 in W SOHO Lateral, Arctic Silver (24083)
- WEATHERTECH Christmas Tree Mat, IDMX1 (IDMX1)
- KANTEK Mobile Printer Stand, Black, Plastic (KTKPS540)
- BAXTON STUDIO Dariana Modern Bohemian Natural Brown Rattan 6-Drawer Storage Cabinet (207-12688)
- BAXTON STUDIO Tannis Modern Dark Grey Finished Kitchen Cabinet (147-8316)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Storage Cabinet (193-11717-ZORO)
- BAXTON STUDIO Eliya Classic and Traditional White Finished Wood 3Drawer Storage Cabinet (212-11937-ZORO)
- BAXTON STUDIO Laurana Modern Dark Walnut Finished Kitchen Cabinet and Hutch (147-8318)
- BAXTON STUDIO Agni Modern Dark Brown Buffet and Hutch Kitchen Cabinet (119-6493)
- BESTAR Krom 60” Storage Cabinet with Metal Legs, White (17164-1117)
- Baxton Studio Home Storage Cabinets