Shop All Bed Frames
Baxton Studio
Arcelia Glam and Luxe Dark Brown and Gold Finished Wood Queen Size Bedroom Set4PC with Chest
Mfr # 219-12583-12139-12141-12604-ZORO
Zoro # G107479782
product price: $1,181.99
/ea
Free Shipping & Returns
$1,181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Brown/Gold
- Material Particle Board,PVC
- Overall Height 47.2
- Overall Width 62.4
- Overall Length 81.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 219-12583-12139-12141-12604-ZORO
- Zoro # G107479782
- UPC # 193271378951
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 47.2 |
Overall Width | 62.4 |
Overall Length | 81.9 |
Details
Color | Dark Brown/Gold |
Material | Particle Board,PVC |
For Use With | Bedroom |
Includes | One (1) Queen Size Bed; One (1) Nightstand; One (1) Dresser; One (1) Chest |
Description
Boast a sleek, charismatic atmosphere in your bedroom with the extraordinary Arcelia bedroom set Made in Malaysia, this lovely set includes one platform bed, one chest, one dresser, and one nightstand The elongated headboard of the bed ensures superb back support and comfort when relaxing in bed while lending a stunning backdrop The Arcelia set requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring With a truly unique design, the Arcelia bedroom set transforms the modern bedroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Aluminum Case, Analog, 16-1/4"W, 1.5V (WN64AGDD304BP)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20B/W)
- FECHOMETAL USA Bolt Clamp And 1.1/4X0.044X84" Stainless Steel 304 Strap, PK5 (SPAFTA9311214N)
- TRADEMARK FINE ART Danhui Nai 'Refresh Bath Border Ii' Canvas Art, 14x14 (WAP10676-C1414GG)
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-King (193-11488-ZORO)
- BAXTON STUDIO Chaise Classic and Traditional Light Grey Fabric and Natural Brown Finished Wood Twin Size Daybed (220-12856-ZORO)
- BAXTON STUDIO Aveneil Beige Upholstered Walnut Finished Queen Size Platform Bed (149-8775)
- BAXTON STUDIO Rina Mid-Century Ash Walnut Finished Full Size Wood Bed Frame (159-9812)
- BAXTON STUDIO Tristan Wood 1-Drawer Queen Size Platform Storage Bed with Shelves (164-10746)
- BAXTON STUDIO Delora Beige Upholstered Queen Size Daybed (158-9673)
- 4D CONCEPTS 4D Concepts 121472 Bed in a Box; Black (121472)
- Baxton Studio Bed Frames