Shop All Bed Frames
Baxton Studio
Arcelia Glam and Luxe Dark Brown and Gold Finished Wood Queen Size Bedroom Set4PC
Mfr # 219-12583-12139-12604-ZORO
Zoro # G407479604
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Brown/Gold
- Material Particle Board,PVC
- Overall Height 47.2
- Overall Width 62.4
- Overall Length 81.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 219-12583-12139-12604-ZORO
- Zoro # G407479604
- UPC # 193271378944
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 47.2 |
Overall Width | 62.4 |
Overall Length | 81.9 |
Details
Color | Dark Brown/Gold |
Material | Particle Board,PVC |
Includes | One (1) Queen Size Bed; Two (2) Nightstands; One (1) Dresser |
For Use With | Bedroom |
Description
Boast a sleek, charismatic atmosphere in your bedroom with the extraordinary Arcelia bedroom set Made in Malaysia, this lovely set includes one platform bed, one dresser and two nightstands The elongated headboard of the bed ensures superb back support and comfort when relaxing in bed while lending a stunning backdrop The Arcelia set requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring With a truly unique design, the Arcelia bedroom set transforms the modern bedroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Workbench Chair, Spider Base (1010347)
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Light Gray (SBC4LG)
- KESSEBOHMER LeMANS SMALL CHAM/MAPLE RIGHT SWING 32-1/4W 2502680103 Soft-close Sold Separate (2502680103)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128351)
- BAXTON STUDIO Alya Traditional Farmhouse Walnut Wood Twin Size Trundle (168-10833)
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Full Size Headboard (179-11109-Zoro)
- BAXTON STUDIO Bentley Cappuccino Finishing Solid Wood Queen Size Bed Frame (125-6923)
- BAXTON STUDIO Emerson Modern Light Grey Upholstered Queen Size Bed (136-7446)
- BAXTON STUDIO Clare Navy Blue Velvet Queen Size Panel Bed with Tufted Headboard (163-10499)
- BAXTON STUDIO Monroe Modern Transitional and Rustic Ash Walnut Finished Wood King Size Headboard (181-11141-Zoro)
- SAFAVIEH Gatsby Queen Bed, Gold (BED6200A-Q)
- Baxton Studio Beds and Mattresses