Shop All Decorative Mirrors
Baxton Studio
Arabeth Modern & Contemporary Gold Finished Metal Accent Wall Mirror
Mfr # 207-12552
Zoro # G104401151
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39.3
- Includes One (1) Mirror
- Weight 22
- Overall Length 1.2
- For Use With Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 207-12552
- Zoro # G104401151
- UPC # 193271273607
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Overall Height | 39.3 |
Overall Length | 1.2 |
Overall Width | 23.75 |
Details
Includes | One (1) Mirror |
Weight | 22 |
For Use With | Accessories |
Color | Gold |
Material | metal,glass |
Description
Bring out the elegant nature of your interior with the exquisite design of the Arabeth accent mirror. This stunning piece features a large central mirror encased in a beautiful leaf-inspired metal border. Smooth curves and tight angles lend a visually stunning outline, while the coarse visual texture of the frame highlights the dynamic shades of the metal. The Arabeth will arrive fully assembled and is wall mountable. A refined expression of artistry, the Arabeth accent mirror enhances the feel of any interior space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High No Back Orange Metal Barstool Square Seat (CH-31320-30-OR-GG)
- TRADEMARK FINE ART Howard Robinson 'Wolf Family' Canvas Art, 18x24 (ALI23907-C1824GG)
- TRADEMARK FINE ART Cora Niele 'Lilac Flower' Canvas Art, 12x19 (ALI41792-C1219GG)
- ZORO SELECT Mini Blinds, 72" Lx 34" W, Alabaster, Vinyl (493P08)
- BAXTON STUDIO Alice Modern Queen Anne Style Antique Gold Finished Accent Wall Mirror (150-8892)
- BAXTON STUDIO Ohara Modern and Contemporary Black Finished Metal Accent Wall Mirror (189-11897-ZORO)
- BAXTON STUDIO Iara Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12927-ZORO)
- BAXTON STUDIO Tiana Vintage Antique Bronze and Gold Finished Metal Quatrefoil Accent Wall Mirror (177-11071-Zoro)
- BAXTON STUDIO Weston Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12929-ZORO)
- BAXTON STUDIO Vera Modern Bohemian Natural Brown Rattan Accent Wall Mirror (211-12756-ZORO)
- INFINITY INSTRUMENTS Plata, Mirror (20082SV)
- Baxton Studio Decorative Mirrors