Baxton Studio

Antoinette Classic Antiqued French Sofa Set


product price: $2,200.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Relax in the lap of luxury. The Antoinette French Sofa Set has all the fixings of exquisite old-world French detail: scalloped and scrolled wood trim, padded armrests, and distressed wood, complete with the finish rubbed off the edges for a well-loved appearance. Included with purchase is the complete 3-piece Antoinette Collection: a matching chair, sofa, and loveseat. Each piece is made with an oak frame flanking comfortable foam cushions (removable) encased in neutral gray-beige linen upholstery. We recommend exclusively spot cleaning this elegant sofa set. The Antoinette Collection is fully assembled. Additional chairs, loveseats, and sofas are also sold separately. sofa dimension:76.25"W x 33.25"D x 40.125"H, , seat dimension:71.625"W x 29"D x 20.5"H, loveseat dimension:53.25"W x 33.25"D x 40.125"H , seat dimension:48.5"W x 29"D x 20.5"H, Seat dimension:19 inches high x 26 inches wide x 28 inches deep Chair Dimensions: 39.75 inches high x 31 inches wide x 33.75 inches deep, arm height: 24.5 inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.