Shop All Waiting Room & Guest Chairs
Baxton Studio
Andrea Mid-Century Modern Dark Grey Upholstered Wooden Armchair, PK2
Mfr # 137-7365
Zoro # G2541171
product price: $226.99
/pk 2, $113.50/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Built-in Arms
- Seat Material Fabric
- Back Color Wood
- Back Material Fabric
- Style Arm Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 137-7365
- Zoro # G2541171
- UPC # 847321097995
- Country of Origin Malaysia
- Category Waiting Room & Guest Chairs
Details
Arm Style | Built-in Arms |
Seat Material | Fabric |
Back Color | Wood |
Back Material | Fabric |
Style | Arm Chair |
Description
With character and style, the Andrea wooden armchair brings distinct edges to the modern home. Featuring classically timeless and intuitively versatile, the Andrea is constructed of solid wood frame for durability. Upholstered in dark grey polyester fabric, the back and seat cushions are foam-filled to provide comfort and support. The legs and armrests in walnut finishing, built geometrically, blending in aesthetic while lending support and comfort. Sturdily constructed, the Andrea armchair looks great from all angles, whether in a lounge arrangement, public waiting area or private office. The Andrea accent chair will be a standout piece in any modern interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTIGE Return Shell, 19.8" D, 39.4" W, 30.4" H, Antigua, Melamine (99810-1152)
- BOSS Reception Desk, Driftwood Base, Driftwood Frame, Driftwood (N169-DW)
- SAPSLIM CUBICLE COLLECTION 6'x5' 1-Person L-Shaped Office Cubicle Workstation w/ filling cabinet, 65H panels in Sea Salt (CY-SLM_LC06-6x5x65H-WALLY)
- BESTAR U Shaped Desk, 93.6" D, 65" W, 65.9" H, White Chocolate, Melamine (52850-31)
- BAXTON STUDIO Perris Dark Grey Upholstered Walnut Wood Lounge Chair (150-8742)
- BAXTON STUDIO Micah Modern Beige Upholstered Tufted Swivel Chair (151-9257)
- BAXTON STUDIO Dark Brown Leather Dining Chair With Chrome Frame, PK2 (35-3256)
- BAXTON STUDIO Constanza Classic Antiqued French Accent Chair (89-4528)
- BAXTON STUDIO Tara Mid-Century Transitional Light Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Chair Set (186-11673-Zoro)
- BAXTON STUDIO Cinzia Blue Velvet Upholstered Gold Finished Seashell Shaped Chair (161-10401)
- LESRO Siena Lounge Reception Guest Chair, Brushed Steel, RS NightSky Back, MD Farro Seat, RS NightSky Panels (SN1101)
- Baxton Studio Office Chairs