Shop All Desk Chairs
Baxton Studio
Ambrosio Black Upholstered Metal Adjustable Swivel Office Chair
Mfr # 150-9120
Zoro # G2570720
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Office Chair
- Seat Material Leather
- Adjustable Swivel
- Style Swivel Office Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 150-9120
- Zoro # G2570720
- UPC # 842507184179
- Country of Origin China
- Category Desk Chairs
Details
Office Chair Style | Office Chair |
Seat Material | Leather |
Adjustable | Swivel |
Style | Swivel Office Chair |
Description
Curved for comfort and styled to impress, the Ambrosio office chair adds character to any workspace. The Ambrosio features 360-degree swivel capability and is height-adjustable to accommodate your needs. The base is constructed from shiny chrome-plated steel and is fitted with casters for swift movement. The uniquely-shaped seat is built from durable plywood and finished with a stunning walnut veneer. Upholstered in a luxurious faux leather, the Ambrosio is padded with foam to provide comfort while you work. The Ambrosio office chair requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Norma U-Shaped Desk with Hutch, Walnut Grey & White (181852-000035)
- VINTIQUEWISE 22 W X 22 L X 24 H (QI003976)
- CORTECH Radial Rocker Arm Chair, Indigo (146484IG)
- HASTINGS HOME Memory Foam Chair Pad Cushion, Square 16"x16.25" with Ties and PVC Dot Backing for Kitchen (Charcoal) (652871JIW)
- BAXTON STUDIO Elia Acrylic Swivel Chair (42-3326)
- BAXTON STUDIO Ravenna Contemporary Glam and Luxe Grey Velvet Fabric and Gold Metal Swivel Office Chair (220-11972-ZORO)
- BAXTON STUDIO Savara Contemporary Glam and Luxe Aqua Velvet Fabric and Gold Metal Swivel Office Chair (219-11908-ZORO)
- BAXTON STUDIO Savara Contemporary Glam and Luxe Blush Pink Velvet Fabric and Gold Metal Swivel Office Chair (219-11909-ZORO)
- BAXTON STUDIO Julian Black Brown Faux Leather Club Chair With 360 Degree Swivel (50-3458)
- BAXTON STUDIO Marquis Tan Microfiber Club Chair (46-3372)
- LORELL Lorell® Checkerboard Design High-Back Mesh Chair - Black (85560)
- Baxton Studio Desk Chairs