Shop All Sofas & Love Seats
Baxton Studio
Ambra Glam and Luxe Black Velvet Upholstered and Button Tufted Sofa with Gold-Tone Frame
Mfr # 195-11714-ZORO
Zoro # G704101581
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$957.99
Free 30-Day Returns
Key Features
- Overall Width 83.5
- Overall Height 29.5
- Includes One (1) Sofa
- Weight 101.4
- Overall Length 30.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 195-11714-ZORO
- Zoro # G704101581
- UPC # 193271192380
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Width | 83.5 |
Overall Height | 29.5 |
Overall Length | 30.7 |
Details
Includes | One (1) Sofa |
Weight | 101.4 |
Color | Black/Gold |
Material | Fabric Velvet "Polyester 100%",Metal |
For Use With | Living Room |
Description
Elevate your living space with the striking glamour of the Ambra sofa. Made in China, this tailored sofa features rows of channel tufting that accentuate the subtle sheen in the soft velvet fabric. The sofa rests on a stunning gold-tone stainless steel frame, providing an open, airy ambiance. The Ambra will arrive fully assembled and is embellished with button tufting and piping for a touch of refinement. Designed for both style and comfort, the Ambra provides a truly luxurious feel in any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARIN USA Eagle Shop Stool, 30" High (STUSA-1)
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- DMI Lumbar Cushion w/Strap, Standard, Gray (555-7300-0300)
- BAXTON STUDIO Scarlett Beige Button-Tufting with Nailheads 2-Seater Loveseat (129-7081)
- BAXTON STUDIO Genia Contemporary Glam and Luxe Grey Velvet Upholstered and Gold Metal Sofa (199-12453-ZORO)
- BAXTON STUDIO Zanetta Gray Velvet Upholstered Gold Finished Sofa (153-9689)
- BAXTON STUDIO Arcadia Beige Upholstered Button-Tufted Living Room 3-Seater Sofa (130-7095)
- BAXTON STUDIO Venza Walnut Wood Light Brown Upholstered 2-Seater Loveseat (140-7556)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden 3-seater Sofa (122-6772)
- FUN FURNISHINGS Purple Micro Suede Sofa Sleeper (10206)
- Baxton Studio Sofas & Love Seats