Shop All Accent Chairs
Baxton Studio
Ambra Glam and Luxe Black Velvet Fabric Upholstered and Button Tufted Armchair with Gold-Tone Frame
Mfr # 204-11713
Zoro # G804401116
original price:
$556.99
6% off
new price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 50.7
- Overall Height 29.5
- Overall Width 36.2
- Includes One (1) Chair
- Overall Length 30.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 204-11713
- Zoro # G804401116
- UPC # 193271192373
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 29.5 |
Overall Width | 36.2 |
Overall Length | 30.7 |
Details
Weight Capacity | 50.7 |
Includes | One (1) Chair |
Color | Black/Gold |
Material | velvet fabric, stainless steel, foam |
For Use With | Living Room |
Description
Elevate your living space with the striking glamour of the Ambra armchair. This tailored armchair features rows of channel tufting that accentuate the subtle sheen in the soft velvet fabric. The armchair rests on a stunning stainless-steel frame, providing an open, airy ambiance. The Ambra will arrive fully assembled and is embellished with button tufting and piping for a touch of refinement. Designed for both style and comfort, the Ambra provides a truly luxurious feel in any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Folding Chair & Table Strg Cart, 400 lb. (940)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, BK Vinyl, Pool Twl (R08-KKX-XPN)
- CRAWFORD HOOK PEG SNGLSTRT 4"" CD3 (18340)
- FLASH FURNITURE White Plastic Folding Chair (2-LE-L-4-WHITE-GG)
- BAXTON STUDIO Bianca Mid-Century Modern Walnut Brown Finished Wood and Tan Faux Leather Effect Lounge Chair (190-11392-ZORO)
- BAXTON STUDIO Napoleon Traditional French Accent Chair-Ash (107-5489)
- BAXTON STUDIO Delaney Mid-Century Oak Brown Finished Wood and Hemp Accent Chair (199-12165-ZORO)
- BAXTON STUDIO Farica Modern Bohemian Natural Rattan And Mahogany Accent Bench (217-12729-ZORO)
- BAXTON STUDIO Relena Traditional Grey Velvet Upholstered and Dark Brown Finished Wood Armchair (197-12444-ZORO)
- BAXTON STUDIO Garan Modern Bohemian Natural Brown Rattan and Black Metal Accent Chair (211-12745-ZORO)
- FLASH FURNITURE Beige Fabric Parsons Chair with Mahogany Legs (QY-A37-9061-BGE-GG)
- Baxton Studio Accent Chairs