Shop All Dining Room Chairs
Baxton Studio
Alston Mid-Century Grey Fabric Upholstered and Walnut Brown Finished Wood Dining Chair Set(2PC) PR
Mfr # 191-2PC-11707-ZORO
Zoro # G504101477
product price: $223.99
/pr
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric"100% polyester",Solid Rubber Wood,Foam
- Width 19.3
- Color Grey/Walnut Brown
- Length 22.4
- Height 30.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 191-2PC-11707-ZORO
- Zoro # G504101477
- UPC # 193271192311
- Country of Origin India
- Category Dining Room Chairs
Dimensions
Width | 19.3 |
Length | 22.4 |
Height | 30.7 |
Overall Length | 22.4 |
Overall Width | 19.3 |
Overall Height | 30.7 |
Details
Material | Fabric"100% polyester",Solid Rubber Wood,Foam |
Color | Grey/Walnut Brown |
Assembled/Unassembled | Assembly Required |
Weight Capacity | 12.7 |
Includes | Two (2) Dining Chairs |
For Use With | Dining Room |
Weight | 12.7 |
Description
A smooth, comfortable design takes a charming appearance with the Alston dining chair. Made in Malaysia, this chair is constructed from walnut brown finished wood that adds warmth to any interior layout. Its curved wood backrest provides solid back support while creating a unique silhouette. Requiring assembly, the Alston features a bent seat padded with plush foam and upholstered in smooth fabric to offer excellent comfort with every meal. A compact yet expressive addition, the Alston dining chair brings stylish comfort to any dining experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Mailroom Work Table, Letter (9420CY)
- MOORECO Rectangle Training Table, 72" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90317-7909-BK)
- MANHATTAN COMFORT Traditional Dining Chair for Dining Room Use, PK 2 (DC048-LG)
- FLASH FURNITURE Office Chair, Mesh, Black (HL-0016-1-BK-BK-GG)
- BAXTON STUDIO Louis French Inspired Grey Fabric Upholstered and White Finished Wood Dining Chair, PK2 (201-2PC-12331)
- BAXTON STUDIO Beige Faux Leather Upholstered and Brown Finished Dining Chair, PK2 (142-8033)
- BAXTON STUDIO Devlin Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set (168-10816)
- BAXTON STUDIO Garold Mid-Century Brown Woven Rattan and Walnut Brown Wood 2-Piece Cane Dining Chair Set PR (195-2PC-12387-ZORO)
- BAXTON STUDIO "Dark-Walnut" Wood and White Metal Vintage Dining Arm Chair, PK2 (113-6132)
- BAXTON STUDIO "Dark-Walnut" Wood and Black Metal Vintage Dining Arm Chair, PK2 (113-6127)
- KD CUNA Mid Back Button Tufted Fabric Dining Chair with Low-Profile Armrest, Beige - Set of 2 (KD2248437)
- Baxton Studio Dining Room Chairs