Shop All Dining Room Chairs
Baxton Studio
Alleta Modern Bohemian Natural Brown Rattan Dining Chair, PK2
Mfr # 210-2PC-12719
Zoro # G004401046
product price: $173.99
/pk 2, $87.00/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material natural rattan
- Color Natural Brown
- Overall Width 22.25
- For Use With Dining Room
- Overall Length 22.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 210-2PC-12719
- Zoro # G004401046
- UPC # 193271286829
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Overall Width | 22.25 |
Overall Length | 22.25 |
Overall Height | 30.75 |
Details
Material | natural rattan |
Color | Natural Brown |
For Use With | Dining Room |
Includes | Two (2) Dining Chairs |
Weight | 9 |
Description
Mold your dining space into a carefree, relaxing oasis with the serene design of the Alleta dining chair. This chair is comprised of a natural rattan frame embellished with woven detailing. Its rounded backrest is interlaid with slim rattan rods for a smooth embrace, while sloping armrests curve around to offer enhanced comfort. The Alleta will arrive fully assembled and utilizes angled legs connected by a crisscross base for excellent stability and support. A refreshing addition to any arrangement, the Alleta dining chair delivers a charming ambiance for every occasion.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3060-TR18-GG)
- AFC INDUSTRIES Mounted Pole-Type Computer Workstation (772376G)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Black (2CLD5)
- BOSS BluePosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BE)
- BAXTON STUDIO Fields Mid-Century Brown Woven Rattan and Wood 2-Piece Cane Dining Chair Set PR (195-2PC-12393-ZORO)
- BAXTON STUDIO Wina Modern Bohemian Natural Brown Rattan 2Piece Dining Chair Set (211-2PC-12768-ZORO)
- BAXTON STUDIO Loire Grey and Brown Upholstered Black Finished 2-PC Dining Chair Set (160-10508)
- BAXTON STUDIO Garold Mid-Century Brown Woven Rattan and Walnut Brown Wood 2-Piece Cane Dining Chair Set PR (195-2PC-12387-ZORO)
- BAXTON STUDIO Daymond Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11350-Zoro)
- BAXTON STUDIO Edna Black Faux Leather and "Oak" Finishing Wood Dining Chair, PK2 (126-6942)
- MANHATTAN COMFORT Paragon Dining Chair 1.0 with Grey Cushions in Black and Cane, Set of 2 (DCCA05-GY)
- Baxton Studio Dining Room Chairs