Shop All Living Room Sets
Baxton Studio
Alleta Modern Bohemian Natural Brown Rattan 3-Piece Living Room Set
Mfr # 210-12719-12720
Zoro # G404401141
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21.5
- Overall Width 21.5
- Includes Two (2) Dining Chairs; One (1) Coffee Table
- Color Natural Brown
- For Use With Living Room
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 210-12719-12720
- Zoro # G404401141
- UPC # 193271313310
- Country of Origin Indonesia
- Category Living Room Sets
Dimensions
Overall Length | 21.5 |
Overall Width | 21.5 |
Overall Height | 21.7 |
Details
Includes | Two (2) Dining Chairs; One (1) Coffee Table |
Color | Natural Brown |
For Use With | Living Room |
Weight | 24.6 |
Material | natural rattan |
Description
Mold your space into a carefree, cozy oasis with the serene design of the Alleta living room set. This set includes two dining chairs and one table crafted from natural rattan. Each seat features a smooth, rounded backrest that curves around the frame to form convenient armrests. The Alleta will arrive fully assembled and features an open shelf within the table for convenient, on-hand storage. A refreshing arrangement with stunning personality, the Alleta living room set generates a charming ambiance for any space.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 8 x 10 ft. Provance Machine-Made Rectangle Rug Aqua & Purple (PRV141J-8)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (61210)
- INFINITY INSTRUMENTS White Digital Tabletop Clock (20220WH)
- TRADEMARK FINE ART Michael Tompsett 'Toledo Ohio Skyline' Canvas Art, 30x47 (MT0564-C3047GG)
- BAXTON STUDIO Zanetta Gray Velvet Gold Finished 2-Piece Sofa and Lounge Chair Set (153-9689-8324)
- BAXTON STUDIO Mid-Century Masterpieces 3PC Sofa Set-Brown (106-5404-5405-5406)
- BAXTON STUDIO Sava Grey Upholstered Walnut Wood 2-Piece Living Room Set (150-8761-8762)
- BAXTON STUDIO Sorrento Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood 3-Piece Living Room Set (175-10977-10978-10979-Zoro)
- BAXTON STUDIO Bianca Mid-Century Modern Wood and Tan Faux Leather 2-Piece Lounge chair and Ottoman Set (190-11392-11484-ZORO)
- BAXTON STUDIO Mid-Century Masterpieces 3 Pieces Living Room Set - White (115-6236-6237-6238)
- FLASH FURNITURE 6 pcs. Living Room Set, 28-3/4" x 27-1/4", Upholstery Color: Black (ZB-IMAG-MIDCH-6-GG)
- Baxton Studio Living Room Sets