Shop All Accent Furniture and Storage
Baxton Studio
Aldis Modern Industrial Walnut Brown Finished Wood and Black Metal 3-Tier Display Shelf
Mfr # 196-12082-ZORO
Zoro # G204101470
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.7
- Overall Height 69.7
- Weight Capacity 52.1
- Material MDF,Metal
- Includes One (1) Shelving Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 196-12082-ZORO
- Zoro # G204101470
- UPC # 193271216208
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 11.7 |
Overall Height | 69.7 |
Overall Width | 30 |
Details
Weight Capacity | 52.1 |
Material | MDF,Metal |
Includes | One (1) Shelving Unit |
Color | Walnut Brown/Black |
For Use With | Storage & Organization |
Weight | 52.1 |
Description
Add geometric appeal to your home with the remarkable Aldis display shelf. Made in China, this stunning piece is comprised of a solid metal frame fitted with wood shelves. Three symmetrical tiers create a striking display to organize collectibles, decorative items, or declutter busy areas of your home. The Aldis requires assembly and attaches to the wall via wall plugs. Offering practical storage space in a narrow profile, the Aldis display shelf redefines the layout of any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Bethel Bedroom Dresser, White (2259W-5)
- LORELL Desk Shell, 23.6" D, 41.4" W, 29-1/2" H, Walnut, 3mm PVC (Edge) (LLR69980)
- KENNEY MFG Kenney Weaver 1" Indoor/Outdoor Rust-Resistant Curtain Rod, 72-144", Black (KN90001)
- CREATIVE CONVERTING White Candles, 2.5", 288PK (10134)
- BAXTON STUDIO Rossin Modern Oak Brown Finished Wood 2-Door Entryway Shoe Storage Cabinet with Top Shelf (182-11690-Zoro)
- BAXTON STUDIO Perenna Modern Bohemian Natural Rattan King Size Standalone Headboard (217-12724-ZORO)
- BAXTON STUDIO Roldan Modern and Contemporary Two-Tone Walnut and Grey Finished Wood 3-Drawer Bedroom Chest (180-11204-Zoro)
- BAXTON STUDIO Jacoby Modern Transitional Beige Fabric Upholstered and Multi-Colored Wood 3-Drawer Storage Bench (201-12297)
- BAXTON STUDIO Rossin 2-Door Wood Entryway Shoe Storage Cabinet with Open Shelf (153-9155)
- BAXTON STUDIO Adalwin Dark Gray 2-Door Wooden Entryway Shoe Storage Cabinet (152-9170)
- VINTIQUEWISE Rustic Lockable Barrel Shaped Wine Bar Cabinet Wooden End Table (QI003605L)
- Baxton Studio Accent Furniture and Storage