Shop All Patio Dining Chairs & Stools
Baxton Studio
Alaire French Styled Indoor/Outdoor Stackable 2-Piece Bistro Dining Chair Set-Blue
Mfr # Set of 2 190-11625-ZORO
Zoro # G503531701
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Blue/Brown
- Material PE Wicker/Aluminum
- Width 16.9
- Height 35
- Length 23.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # Set of 2 190-11625-ZORO
- Zoro # G503531701
- UPC # 193271189359
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 16.9 |
Height | 35 |
Length | 23.6 |
Overall Length | 23.6 |
Overall Width | 16.9 |
Overall Height | 35 |
Details
Color | White/Blue/Brown |
Material | PE Wicker/Aluminum |
Weight | 7.8 |
Includes | Two (2) Dining Chairs |
Description
Bring the charm of the classic French bistro to your home with the Alaire dining chair. Made in China, this chair is constructed from aluminum with a high backrest that provides ergonomic support and comfort. This stackable dining chair is designed for everyday use and is superbly suited for a deck, balcony or indoor space. Fully assembled, the Alaire features a bamboo style frame with multi-color accents. An expressive addition that complements a wide range of room layouts and styles, the Alaire dining chair brings ornate personality to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYERS PLUS 3 gal. Acetone Compression Sprayer, 51" Hose Length (CS-35ACT)
- MTD Bail Assembly W/Ov (631-05506A)
- SCOTTS GROWING MEDIA 25LB Dehydrated Manure (70430160)
- TAYLOR TECHNOLOGIES Taylor Technologies K2006C Service Complete Pool Water Test Kit (K2006C)
- BAXTON STUDIO Marcus Grey Finished Rope and Metal Outdoor Dining Chair (171-10775)
- W HOME W Home SW1912WTSET2 70 in. Adirondack Patio Chair; White (SW1912WTSET2)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Curved Back, Yellow, PK 4 (QI004227.YL.4)
- LANCASTER TABLE & SEATING Orange Powder Coated Aluminum Outdoor Side Chair (427CALUSDOR)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- FLASH FURNITURE Gael Commercial Grade Red Metal Indoor-Outdoor Chair (CH-61200-18-RED-GG)
- MYCO FURNITURE Jonas Single Sling Chair (P922-C)
- Baxton Studio Patio Furniture