Shop All Planters & Window Boxes
Baxton Studio
Airell Modern & Contemporary Multi-Colored Glass and Black Metal 3-Tier Plant Stand
Mfr # 206-12099
Zoro # G504401171
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal,glass
- Color Multi-Colored/Black
- Weight 23.1
- Includes One (1) Outdoor Plant Stand
- Overall Width 20.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 206-12099
- Zoro # G504401171
- UPC # 193271217779
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Overall Width | 20.9 |
Overall Length | 13.8 |
Overall Height | 45.7 |
Details
Material | metal,glass |
Color | Multi-Colored/Black |
Weight | 23.1 |
Includes | One (1) Outdoor Plant Stand |
For Use With | Outdoor |
Description
Build the garden oasis of your dreams with the candid elegance of the Airell plant stand. This stunning piece is comprised of a sturdy metal frame adorned with colored glass accents. The three tiers of shelves form a lovely display for cherished plants and outdoor decorations. The Airell will arrive fully assembled and its frame is embellished with curled accents, lending a graceful presentation for your passion. Solving the needs of your garden in dignified style, the Airell plant stand is sure to become a beloved addition of any enthusiast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Cleat Rope Nickel 6In (N223-347)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D009 Bar Mnt, 36" (363RNDD009)
- MTD Alvania Eproo (737-0168A)
- RV DESIGNER RV Designer A115 Clear Glide Tape #9 - 72" (A115)
- BLOEM PLANTR BLOEMBG B/W 10""D (BBZ10)
- ROBERT ALLEN 8 in. GRN Fleur De Planter (MPT01640)
- ACHLA DESIGNS Achla SFB-01C 6 in. Clamp-On Flower Box Bracket (SFB-01C)
- CWP HB-1214 12-14 in. Wire Coco Hanging Basket Drip Pan, 50PK (CU5657)
- ACHLA DESIGNS Achla SFB-01 6 in. Flowerbox Brackets (SFB-01)
- RUGG 10 in. D Polyresin Planter Terracotta (LR1006-TC)
- BLOEM TERRATRAY LIV GREEN 20"" (51420)
- Baxton Studio Planters & Window Boxes