Shop All Outdoor Lounge Sets
Baxton Studio
Aimon Modern & Contemporary Beige Fabric Upholstered and Brown Synthetic Rattan Patio Chair, PK2
Mfr # 202-2PC-12304
Zoro # G404401158
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material fabric "180g polyester", pe rattan, metal, foam
- Includes Two (2) Patio Chairs
- Weight 35.3
- Overall Length 25.6
- Overall Width 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 202-2PC-12304
- Zoro # G404401158
- UPC # 193271235377
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Overall Length | 25.6 |
Overall Width | 26 |
Overall Height | 33.1 |
Details
Material | fabric "180g polyester", pe rattan, metal, foam |
Includes | Two (2) Patio Chairs |
Weight | 35.3 |
For Use With | Outdoor |
Color | Brown/Beige/Black |
Description
Built for the outdoors, the Aimon patio chair encourages you to take advantage of your backyard. This chair is comprised of a solid metal frame wrapped in durable synthetic rattan. Its plush seat is padded with layers of foam and upholstered in weather-resistant fabric for exceptional comfort that is sure to last. Requiring assembly, the Aimon features sloped armrests for ergonomic comfort as you relax in the summer breeze. Angled legs complement its streamlined frame, making the Aimon patio chair a remarkable addition to any outdoor layout.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hook, Grab, Clevis, Grade 70 2" x2" x1" (A-7B805T)
- OREGON Trimmer Line, All-Purpose Starline, Star Shape, 50 feet, .095 Diameter Line (619768)
- HOMAX CinchTite Self-Adhesive Tarp Zipper Door (3142)
- MTD Washer-Thrust (936-0335)
- BAXTON STUDIO Haina Modern and Contemporary Grey Fabric Upholstered and 6-Piece Patio Set with Synthetic Rattan (190-11754-ZORO)
- BAXTON STUDIO Nicholson Modern Blue Fabric and Grey Metal with Brown Rattan 4-PC Outdoor Patio Lounge Set (183-11756-Zoro)
- W UNLIMITED 6 in. Earth Adirondack Backyard Chair with Phone & Cup Holder, Red (SW2101RD-CH2OT2)
- COMPAMIA 17.3 in. Marcel Resin Outdoor Chair, Dark Gray (ISP257-DGR)
- MANHATTAN COMFORT Portofino Rope Wicker 4-Piece Patio Conversation Set with Cushions in Cream (OD-CV019-CR)
- LEISUREMOD Chelsea 7-Piece Patio Sectional And Fire Pit Table Black Aluminum With Blue Cushions (CSFBL-7BU)
- FLASH FURNITURE 4 Piece Dark Gray Outdoor Faux Rattan Set (DAD-SF-112T-DKGY-GG)
- Baxton Studio Patio Furniture