Shop All Outdoor Lounge Sets
Baxton Studio
Aimon Modern & Contemporary Beige Fabric Upholstered and Brown Synthetic Rattan 3-Piece Patio Set
Mfr # 202-12303
Zoro # G304401159
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 26
- Includes Two (2) Patio Chairs; One (1) Table
- Overall Height 33.1
- For Use With Outdoor
- Material fabric "180g polyester", pe rattan, metal, foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 202-12303
- Zoro # G304401159
- UPC # 193271235360
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Overall Width | 26 |
Overall Height | 33.1 |
Overall Length | 25.6 |
Details
Includes | Two (2) Patio Chairs; One (1) Table |
For Use With | Outdoor |
Material | fabric "180g polyester", pe rattan, metal, foam |
Color | Brown/Beige/Black |
Weight | 44.1 |
Description
Built for the outdoors, the Aimon patio set encourages you to take advantage of your backyard. This set includes two chairs and one table comprised of a solid metal frame wrapped in durable synthetic rattan. The seats are padded with layers of foam and upholstered in weather-resistant fabric for exceptional comfort that is sure to last. Requiring assembly, the Aimon features a circular glass tabletop to accommodate outdoor snacks and drinks. Angled legs complement its streamlined frame, making the Aimon patio chair a remarkable addition to any outdoor layout.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Playground Ball Set, Size 8.5, PK6 (PGSET)
- FISKARS Lopper/Pruner Set 3Pc (395540-1003)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP14)
- ILC Replacement For Ohaus Battery (80500729)
- BAXTON STUDIO Haina Modern and Contemporary Grey Fabric Upholstered and 6-Piece Patio Set with Synthetic Rattan (190-11754-ZORO)
- BAXTON STUDIO Nicholson Modern Blue Fabric and Grey Metal with Brown Rattan 4-PC Outdoor Patio Lounge Set (183-11756-Zoro)
- PATIOPLUS Square Bistro Set, 3 Piece (PA2668749)
- FLASH FURNITURE 4 Piece Dark Gray Outdoor Faux Rattan Set (DAD-SF-123T-DKGY-GG)
- CARAVAN CANOPY Anchor System For 1296029 (10001400002)
- MAYNE Mesa Chair x2 & Table Set - Red (8705-R)
- W UNLIMITED 6 in. Earth Adirondack Backyard Chair with Phone & Cup Holder, Red (SW2101RD-CH2OT2)
- Baxton Studio Outdoor Lounge Sets