Shop All Ottomans
Baxton Studio
Agustus Brown Leather Storage Ottoman
Mfr # 31-2271
Zoro # G2555521
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Depth 22 in
- Material Leather
- Height 17 in
- Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 31-2271
- Zoro # G2555521
- UPC # 878445000394
- Country of Origin China
- Category Ottomans
Dimensions
Depth | 22 in |
Height | 17 in |
Width | 25 in |
Details
Color | Brown |
Material | Leather |
Item | Benvolio Leather Storage Ottoman - Dark Brown |
Description
While this rich dark brown ottoman may appear traditional at first glance, it offers an up-to-date storage feature. Flip up the lid of the ottoman to store items necessary for relaxing in your favorite chair.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Zoeller 30-0041 PVC Quiet Check Solvent Weld Check Valve with 1.5 in. Clear Body Union (30-0041)
- ALLPOINTS Swivel, Bar Stool , Center Rtrn (2801003)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Grey Smoke (KN67245)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 2U (ERDRCM2)
- BAXTON STUDIO Elladio Dark Grey Upholstered Tufted Cube Ottoman, PK2 (156-9298)
- BAXTON STUDIO Marlisa Walnut Wood and Beige Tufted Storage Ottoman Bench (150-8737)
- BAXTON STUDIO Palma Transitional Grey Upholstered Storage Trunk Ottoman (173-11028)
- BAXTON STUDIO Aric Bonded Leather Ottoman (33-3299)
- BAXTON STUDIO Thurman Contemporary Glam and Luxe Grey Velvet Upholstered and Gold Finished Metal Ottoman (197-12227-ZORO)
- BAXTON STUDIO Hannah Navy Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9932)
- BAXTON STUDIO Iglehart Royal Blue Velvet Upholstered Tufted Cocktail Ottoman (154-9363)
- Baxton Studio Ottomans