Shop All Buffets & Sideboards
Baxton Studio
Agni Modern and Contemporary Oak Brown Finished Wood Buffet and Hutch Kitchen Cabinet
Mfr # 189-11985-ZORO
Zoro # G103531750
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.75
- Width 31.5
- Includes One (1) Storage Cabinet
- Overall Length 15.75
- Overall Height 70.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 189-11985-ZORO
- Zoro # G103531750
- UPC # 193271211708
- Country of Origin Malaysia
- Category Buffets & Sideboards
Dimensions
Length | 15.75 |
Width | 31.5 |
Overall Length | 15.75 |
Overall Height | 70.2 |
Height | 70.2 |
Overall Width | 31.5 |
Details
Includes | One (1) Storage Cabinet |
Material | MDF/Metal |
Color | Oak Brown/Black |
Weight | 94.6 |
Description
Infused with modern design elements, the Agni kitchen cabinet is an impressive solution to dining storage. Made in Malaysia, this cabinet is crafted from oak brown finished wood that easily coordinates with a wide variety of room layouts. Two open shelves create a convenient display for kitchen essentials, while two additional shelves behind the doors provide secure storage for larger cookware. Requiring assembly, the Agni is equipped with one large drawer to organize kitchen utensils. Offering exceptional storage space in visually stunning design, the Agni kitchen cabinet upgrades the layout of any dining room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Chair Cart, 300 lb. Load Capacity (3W076)
- FLASH FURNITURE Slat Stool, Blk/Natural, Blk Vinyl Seat (XU-DG-6H3B-SLAT-BAR-BLKV-GG)
- FLASH FURNITURE Replacement Seat, Black/Mahogany (LE-L-1-BK-SEAT-GG)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, White (102GMC1)
- BAXTON STUDIO Lauren Modern and Contemporary Oak Brown Finished Wood 2-Door Buffet Kitchen Cabinet (190-11984-ZORO)
- BAXTON STUDIO Reid Oak Finished Wood and Black Metal 3-Drawer Sideboard Buffet (162-10295)
- BAXTON STUDIO Marcy Dark Brown Wood Entryway Bags Storage Sideboard Cabinet (120-6469)
- BAXTON STUDIO Neil Modern Walnut Brown Finished Wood and Black Finished Metal 3-Door Dining Room Sideboard Buffet (178-11214-Zoro)
- BAXTON STUDIO Radley Modern and Contemporary Transitional Oak Brown Finished Wood 3-Drawer Sideboard Buffet (189-11747-ZORO)
- BAXTON STUDIO Wycliff Industrial Glam and Luxe Silver Finished Metal and Mirrored Glass 1Drawer Sideboard Buffet (212-12005-ZORO)
- INVAL Buffet Cabinet Storage System (BF-GP1)
- Baxton Studio Buffets & Sideboards