Shop All Dining Room Chairs
Baxton Studio
Afton Mid-Century Modern Black Faux Leather Upholstered and 2-Piece Wood Dining Chair Set
Mfr # Set of 2 188-11923-ZORO
Zoro # G803531692
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Faux Leather/MDF/PU Foam/Rubberwood
- Color Black/Walnut Brown
- Overall Width 18.7
- Overall Height 28.3
- Overall Length 21.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # Set of 2 188-11923-ZORO
- Zoro # G803531692
- UPC # 193271205189
- Country of Origin Malaysia
- Category Dining Room Chairs
Dimensions
Overall Width | 18.7 |
Overall Height | 28.3 |
Overall Length | 21.5 |
Height | 28.3 |
Width | 18.7 |
Length | 21.5 |
Details
Material | Faux Leather/MDF/PU Foam/Rubberwood |
Color | Black/Walnut Brown |
Weight | 10.6 |
Includes | Two (2) Dining Chairs |
Description
Dine in mid-century style with the Afton dining chair. Made in Malaysia, the Afton is constructed from walnut brown finished wood that exudes visual warmth. The backrest and seat are padded with plush foam and upholstered in smooth faux leather for superb comfort with every meal. Requiring assembly, the Afton utilizes slim, angled legs for stable support with a retro touch. With its chic, casual design, the Afton dining chair is an easy addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Salome Mid-Century Walnut Finished Wood Queen Size Open Slat Headboard (156-9423)
- DESIGN TOSCANO Prowling Tiger Statue (EU6563)
- KASON Reversible Cam-Rise Hinge, 2" Offset, RH (11245000082)
- HASTINGS HOME Hastings Home Nautical Americana Quilt Set-Twin XL (642475GNU)
- BAXTON STUDIO Mael Grey Upholstered Walnut Wood 4-Piece Dining Chair Set (169-9875)
- BAXTON STUDIO Arthur MidCentury Modern Walnut Brown Mahogany Wood and Natural Rattan 2Piece Dining Chair Set (211-2PC-12759-ZORO)
- BAXTON STUDIO Garold Mid-Century Brown Woven Rattan and Walnut Brown Wood 2-Piece Cane Dining Chair Set PR (195-2PC-12387-ZORO)
- BAXTON STUDIO Rosie Grey Upholstered and Espresso Brown Finished Dining Chair, PK2 (149-8960)
- BAXTON STUDIO Brigitte Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set (167-9874)
- BAXTON STUDIO Marcena Mid-Century Modern Black Imitation Leather Upholstered 2-Piece Wood Dining Chair Set (Set of 2 188-11663-ZORO)
- BAXTON STUDIO Jaden ModernBlack Plastic and Black Metal Dining Chair Set (4PC) (194-4PC-12030-ZORO)
- Baxton Studio Dining Room Chairs