Shop All Dining Room Chairs
Baxton Studio
Adrina Modern Bohemian Natural Brown Rattan Dining Chair
Mfr # 210-12713
Zoro # G504401164
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material fabric ,natural rattan,foam
- Color White/Natural Brown
- Includes One (1) Dining Chair
- Overall Length 23
- Weight 10.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 210-12713
- Zoro # G504401164
- UPC # 193271286768
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Overall Length | 23 |
Overall Height | 30.25 |
Overall Width | 27.25 |
Details
Material | fabric ,natural rattan,foam |
Color | White/Natural Brown |
Includes | One (1) Dining Chair |
Weight | 10.2 |
For Use With | Dining Room |
Description
Fashion an unmistakably delightful arrangement to indulge in with the exquisite Adrina dining chair. This chair is comprised of a natural frame and includes a plush, fabric upholstered seat cushion. The alluring round backrest is interlaid with slim rattan rods that form a smooth embrace while showcasing remarkable geometry. The Adrina will arrive fully assembled and features angled legs for excellent stability and support in expressive design. A refreshing addition to any layout, the Adrina produces an air of ease for every occasion.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19G/W)
- BOSS Chair, 27"L47"H, Loop, LeatherSeat (B7641)
- PYRAMID Wireless Synchronized LCD Clock, Digital (WSCBLCD-5)
- FLASH FURNITURE Gaming Chair, Padded Arms, Pink (CH-00095-PK-GG)
- BAXTON STUDIO Embick Mid-Century Modern Dining Chair (102-3425)
- BAXTON STUDIO Abilene Brown Upholstered and Walnut Finished Dining Chair, PK2 (142-8035)
- BAXTON STUDIO Farah Glam and Luxe Navy Blue Velvet Upholstered and Rose Gold Finished Metal Dining Chair Set PR (192-2PC-12059-ZORO)
- BAXTON STUDIO Wina Modern Bohemian Natural Brown Rattan 2Piece Dining Chair Set (211-2PC-12768-ZORO)
- BAXTON STUDIO Nexus Walnut Wood Finishing Greyish Beige Dining Side Chair, PK2 (140-7588)
- BAXTON STUDIO Gauthier Grey and White Bamboo Style Stackable Bistro Dining Chair, PK2 (150-8979)
- BAXTON STUDIO Pascha Modern Brown Faux Leather Upholstered Dining Chair, PK4 (146-8788)
- Baxton Studio Dining Room Chairs