Shop All Home Storage Cabinets
Baxton Studio
Abril Modern Multi-Colored Fabric Upholstered & White Finished Wood Drop Leaf Ironing Board cabinet
Mfr # 201-12273
Zoro # G104401069
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material fabric,paulownia wood,plywood,willow,foam
- Color Multi-Colored/White
- Includes One (1) Storage Unit
- Assembly Assembled
- Overall Height 32.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 201-12273
- Zoro # G104401069
- UPC # 193271228355
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Overall Height | 32.7 |
Overall Width | 23.6 |
Overall Length | 12.6 |
Details
Material | fabric,paulownia wood,plywood,willow,foam |
Color | Multi-Colored/White |
Includes | One (1) Storage Unit |
Assembly | Assembled |
For Use With | Storage & Organization |
Weight | 12.6 |
Description
Featuring a stunning design with flexible convenience, the Abril storage unit is sure to become a staple for busy homes. This versatile piece is comprised of a sturdy wood frame fitted with willow baskets. The expandable top of the Abril is padded with plush foam and upholstered in fabric, serving as a fantastic ironing station to maintain fancy dress. The Abril will arrive fully assembled and features three storage baskets as well as one shelf behind the door for easy organization. A remarkable assistant for busy homes, the Abril storage unit is a fantastic addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Antique Style Small Wooden Suitcase With Leather Straps and Handle (QI003611)
- R & R TEXTILE Wash Cloth, 13x13 In, Beige, PK12 (X03130)
- LORELL Managerial Chair, Mesh, 17" to 21" Height, Adjustable Arms, Black, Silver (LLR86904)
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-498A-GY-GG)
- BAXTON STUDIO Eliya Classic and Traditional White Finished Wood 3Drawer Storage Cabinet (212-11937-ZORO)
- BAXTON STUDIO Caterina MidCentury Transitional Natural Brown Finished Wood and Natural Rattan Storage Cabinet (220-12859-ZORO)
- BAXTON STUDIO Laurana Modern Dark Walnut Finished Kitchen Cabinet and Hutch (147-8318)
- BAXTON STUDIO Valina 2-Door Wood Entryway Shoe Storage Cabinet with Drawer (155-9569)
- BAXTON STUDIO Tannis Modern Dark Walnut Finished Kitchen Cabinet (147-8315)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet (217-12374-ZORO)
- PLASTICOS MQ 3-Drawer Storage Cabinet Rolling Cart in Clear and White (2-Pack) (547-WHT2PK)
- Baxton Studio Home Storage Cabinets