Shop All Bed Frames
Baxton Studio
Abner Transitional Light Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Queen
Mfr # 191-11524-ZORO
Zoro # G004101397
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Grey/Walnut Brown
- Material Fabric "Polyester 100%",Rubberwood,Plywood,Foam
- Overall Height 51
- Overall Width 61.2
- Overall Length 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 191-11524-ZORO
- Zoro # G004101397
- UPC # 193271182886
- Country of Origin India
- Category Bed Frames
Dimensions
Overall Height | 51 |
Overall Width | 61.2 |
Overall Length | 0.9 |
Details
Color | Light Grey/Walnut Brown |
Material | Fabric "Polyester 100%",Rubberwood,Plywood,Foam |
For Use With | Bedroom |
Weight Capacity | 22.5 |
Includes | One (1) Queen Size Headboard |
Weight | 22.5 |
Description
Craft your bedroom into an elegant retreat with the Abner headboard. Made in Malaysia, this headboard is constructed from sturdy wood showcasing a warm walnut brown finish. Plush layers of foam underneath smooth fabric provide superb support for you to lean against as you sit in bed. Requiring assembly, the Abner features six pre-drilled holes in its legs that offer five unique height configuration options. Zigzag button tufting creates a distinguished display, making the Abner headboard a fantastic upgrade to any bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 6 x 2 x 2 Heritage Bedpost Finial in Knotty Pine (3003P)
- FLASH FURNITURE Folding Chair Dolly, Black (HF-700-DOLLY-GG)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.68.70)
- BAXTON STUDIO Sadler Mid-Century Modern Ash Walnut Brown Finished Wood King Size Platform Bed (174-10913-Zoro)
- BAXTON STUDIO Rina Walnut Finished and Rattan King Size Platform Bed with Headboard (159-9816-9817)
- BAXTON STUDIO Harry Classic Butter Milk and Walnut Finishing Twin Size Platform Bed (125-6812)
- BAXTON STUDIO Elin Upholstered Walnut Finished Queen Size Platform Bed with Drawers (159-9870)
- BAXTON STUDIO Frank Black Button-Tufting Sofa Twin Daybed with Roll-Out Trundle Bed (125-6927)
- BAXTON STUDIO Alinia Beige Upholstered Walnut Wood King Size Platform Bed (146-8170)
- BAXTON STUDIO Anders Walnut Wood Queen Size Platform Bed with Built-In Shelves (164-10672)
- Baxton Studio Beds and Mattresses