Shop All Bed Frames
Baxton Studio
Abberton Modern and Contemporary Light Pink Velvet and Gold Metal Queen Size Panel Bed
Mfr # 220-12852-ZORO
Zoro # G407479741
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric Velvet "100% Polyester",MDF,Rubberwood,LVL,Metal,Foam
- Overall Height 47.625
- Overall Width 64.4
- Overall Length 85.6
- Includes One (1) Queen Size Bed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 220-12852-ZORO
- Zoro # G407479741
- UPC # 193271347131
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 47.625 |
Overall Width | 64.4 |
Overall Length | 85.6 |
Details
Color | Light Pink/Gold |
Material | Fabric Velvet "100% Polyester",MDF,Rubberwood,LVL,Metal,Foam |
Includes | One (1) Queen Size Bed |
For Use With | Bedroom |
Description
Grant yourself a glamorous respite from the day with the beautiful Abberton panel bed Made in Malaysia, this exquisite piece consists of a solid wood frame padded with foam and upholstered in sumptuous velvet fabric The sleek lines of the channeltufted headboard create a sleek bedroom backdrop while offering superb back support when sitting up in bed The Abberton requires assembly and needs both a box spring and mattress to function properly Angled metal legs lend a luxurious touch, making the Abberton panel bed a stunning addition to the modern bedroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Vintage Apple Collection 'Mermaid Campari 1936' Canvas Art, 22x32 (ALI18284-C2232GG)
- INNOMAX Innomax 2-01-NM Night Magic Sleep Therapy Massage (2-01-NM)
- BAXTON STUDIO Lianna Modern Dark Grey Upholstered Sectional Sofa (143-8760)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Grey Smoke (KN67245)
- BAXTON STUDIO Abberton Modern and Contemporary Navy Blue Velvet and Gold Metal Queen Size Panel Bed (220-12850-ZORO)
- BAXTON STUDIO Abberton Modern and Contemporary Black Velvet and Gold Metal Queen Size Panel Bed (220-12851-ZORO)
- BAXTON STUDIO Winston MidCentury Modern Walnut Brown Finished Wood King Size Platform Bed frame (222-11889-ZORO)
- BAXTON STUDIO Mabelle Beige Upholstered Queen Size Daybed (154-9487)
- BAXTON STUDIO Palina Dark Grey Walnut Finished Wood Full Size Headboard (156-9437)
- BAXTON STUDIO Patwin Modern and Contemporary Transitional Ash Walnut Finished Wood Queen Size Headboard (179-11156-Zoro)
- BAXTON STUDIO Fabrico Glam and Luxe Navy Blue Velvet Upholstered and Gold Metal Queen Size Platform Bed (214-10941-ZORO)
- Baxton Studio Bed Frames