Shop All Dining Room Tables & Sets
Baxton Studio
59.1 W, 35.4 L, 29.3 H
Mfr # 188-11679-11866-ZORO
Zoro # G203531742
product price: $1,037.99
/ea
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 59.1
- Length 35.4
- Height 29.3
- Assembled/Unassembled Assembly Required
- Includes One (1) Table; Six (6) Dining Chairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 188-11679-11866-ZORO
- Zoro # G203531742
- UPC # 193271208456
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Width | 59.1 |
Length | 35.4 |
Height | 29.3 |
Overall Height | 29.3 |
Overall Length | 35.4 |
Overall Width | 59.1 |
Details
Assembled/Unassembled | Assembly Required |
Includes | One (1) Table; Six (6) Dining Chairs |
Color | Black/Walnut Brown |
Weight | 128.8 |
Material | Faux Leather/MDF/PU Foam/Rubberwood/Metal |
Description
Bring retro-inspired design to your home with the stunning Harland dining set. Made in Malaysia, the Harland includes six dining chairs and one table crafted from walnut brown finished wood that projects visual warmth into any space. Each seat features a plush cushion padded with foam and upholstered in smooth faux leather for lavish comfort with every meal. Requiring assembly, the large, rectangular tabletop of the Harland provides plenty of elbow room for each member at the table. Tasteful and comfortable, the Harland dining set is sure to enhance any dining occasion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEXANDER TARON Alexander Taron 0825QP Engstler Battery-operated Clock - Mini Size (0825QP)
- SAFCO Eastwinds Series Argo PC Workstation, 31.5 in. x 19.75 in. x 30.25 in, Anthracite (947ANT)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Grey (I 7417)
- BESTAR Pur 65W Queen Murphy Bed in rustic brown (26184-000009)
- BAXTON STUDIO Aeron Light Gray Upholstered Walnut Finished Wood 5-Piece Dining Set (159-9548-9549)
- BAXTON STUDIO Lanier Grey Upholstered and Brown Finished Wood 7-Piece Dining Set (173-10530-10519)
- BAXTON STUDIO Lanier Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 7-Piece Dining Set (186-10549-10520-Zoro)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (193-8027-10519-ZORO)
- BAXTON STUDIO Andrew Contemporary Espresso Wood Grey 5PC Dining Set (115-5255-6230)
- BAXTON STUDIO Nicolette Modern and Contemporary Dark Brown Finished Wood 7-Piece Dining Set (179-11385-10519-Zoro)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K09-36RXT-S102-2)
- Baxton Studio Dining Room Tables & Sets